Shop All Electromagnetic & Electromechanical Locks
Corbin Russwin
ML20900 Series Electrified Mortise Locks
Mfr # ML20906 LWA 613 SEC LC M92
Zoro # G610053578
product price: $1,115.99
/ea
Free Shipping & Returns
$1,115.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Dark Oxidized Satin Bronze Oil Rubbed
- Includes Electric Mortise Lock
- For Use With ML20900 Series Electrified Mortise Locks
- Application Electric Mortise Lock
- Body Size Thickness 1-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corbin Russwin
- MFR # ML20906 LWA 613 SEC LC M92
- Zoro # G610053578
- UPC # 197163230174
- Country of Origin Mexico
- Category Electromagnetic & Electromechanical Locks
Dimensions
Body Size Thickness | 1-3/4" |
Details
Finish | Dark Oxidized Satin Bronze Oil Rubbed |
Includes | Electric Mortise Lock |
For Use With | ML20900 Series Electrified Mortise Locks |
Application | Electric Mortise Lock |
Color | Dark Oxidized Satin Bronze Oil Rubbed |
Material | Bronze |
Description
Grade 1 Fail Secure Electrified Mortise Lock, Outside Grip Locked when Not Energized, Outside Cylinder Override, LW Lever, A Rose, Request to Exit, Touchbar Monitoring or Signaling, Less Cylinder, Oil Rubbed Bronze Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 10" Right Hand Support Hinges 2PK (37267)
- ELEMENTS BY HARDWARE RESOURCES 3" Center-to-Center Matte Black Sedona Cabinet Pull (400MB)
- PRIMELINE TOOLS Pocket Door Pull, 3-53/64" L (N 7363)
- HARDWARE RESOURCES 125° Heavy Duty Full Overlay Cam Adjustable Soft-close Hinge with Press-in 8 mm Dowels (700.0U84.05)
- CORBIN RUSSWIN Corbin Mortise lock Case Elec NFS 24V (ML20906 LL 626 SEC)
- CORBIN RUSSWIN Fail Secure Electrified Mortise Lock, Outside Grip Locked when Not Energized, Outside Cylinder Overr (ML20906 NSA 630 SEC)
- CORBIN RUSSWIN Corbin Mortise lock Case Elec FS 24V (ML20906 LL 626 SAF)
- CORBIN RUSSWIN Grade 1 Fail Secure Electrified Mortise Lock, Outside Grip Locked when Not Energized, Outside Cylind (ML20906 NSA 626 SEC CL7 M92)
- CORBIN RUSSWIN Grade 1 Fail Secure Electrified Mortise Lock, Outside Grip Locked when Not Energized, Outside Cylind (ML20906 LL 626 SEC M92XM105)
- CORBIN RUSSWIN Fail Secure Elec Mortise body W/RX (ML20906 NSM 630 SEC M92)
- SECURITRON Maglock (M62GB)
- Corbin Russwin Electromagnetic Locking Systems