Shop All Electromagnetic & Electromechanical Locks
Corbin Russwin
ML20900 Series Electrified Mortise Locks
Mfr # ML20906 LL 626 SAF M91
Zoro # G910052769
product price: $757.99
/ea
Free Shipping & Returns
$757.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Satin Chrome
- Includes Electric Mortise Lock
- Body Size Thickness 1-3/4"
- For Use With ML20900 Series Electrified Mortise Locks
- Material Brass or Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corbin Russwin
- MFR # ML20906 LL 626 SAF M91
- Zoro # G910052769
- UPC # 197163230129
- Country of Origin Mexico
- Category Electromagnetic & Electromechanical Locks
Dimensions
Body Size Thickness | 1-3/4" |
Details
Finish | Satin Chrome |
Includes | Electric Mortise Lock |
For Use With | ML20900 Series Electrified Mortise Locks |
Material | Brass or Bronze |
Color | Satin Chrome |
Application | Electric Mortise Lock |
Description
Fail Safe Electrified Mortise Lock, Outside Grip Locked when Energized, Outside Cylinder Override, Lever x Lever Body Only, Latchbolt Monitor, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONROE PMP 2" W x 72" H Mill Aluminum Continuous Hinge (CA26020072)
- ERIEZ Magnetic Grate, Rare Earth, 1 1/2H, Dia 8In (135688P)
- CODEL DOORS 18" x 80" Primed 1-Panel 2-Step Interior Shaker Slab Door (1668pri8491)
- COMMAND ACCESS Electrified Exit Trim 24V Fail Safe Bridge Rectifier w/ 5’ lead (CAT-ET25-EL-L6-11-24V-626-SC-BR5)
- CORBIN RUSSWIN Corbin Mortise lock Case Elec NFS 24V (ML20906 LL 626 SEC)
- CORBIN RUSSWIN Corbin Mortise lock Case Elec FS 24V (ML20906 LL 626 SAF)
- CORBIN RUSSWIN Grade 1 Fail Secure Electrified Mortise Lock, Outside Grip Locked when Not Energized, Outside Cylind (ML20906 LL 626 SEC M92XM105)
- CORBIN RUSSWIN Grade 1 Fail Secure Electrified Mortise Lock, Outside Grip Locked when Not Energized, Outside Cylind (ML20906 NSA 626 SEC CL7 M92)
- CORBIN RUSSWIN Corbin Mortise lock Case Elec NFS 24V RX (ML20906 LL 626 SEC M92)
- CORBIN RUSSWIN Fail Secure Elec Mortise body W/RX (ML20906 NSM 630 SEC M92)
- ARCHITECTURAL CONTROL SYSTEMS Mortise Lockset, Storeroom/Fail Secure (ACL9080EU/EL-RX)
- Corbin Russwin Electromagnetic Locking Systems