Shop All Electromagnetic & Electromechanical Locks
Corbin Russwin
ML20900 Series Electrified Mortise Locks
Mfr # ML20906 CSA 625 SEC CL6
Zoro # G610052823
product price: $1,183.99
/ea
Free Shipping & Returns
$1,183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright Chrome
- Material Brass or Bronze
- Includes Electric Mortise Lock
- For Use With ML20900 Series Electrified Mortise Locks
- Body Size Thickness 1-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corbin Russwin
- MFR # ML20906 CSA 625 SEC CL6
- Zoro # G610052823
- UPC # 197163230099
- Country of Origin Mexico
- Category Electromagnetic & Electromechanical Locks
Dimensions
Body Size Thickness | 1-3/4" |
Details
Finish | Bright Chrome |
Material | Brass or Bronze |
Includes | Electric Mortise Lock |
For Use With | ML20900 Series Electrified Mortise Locks |
Application | Electric Mortise Lock |
Color | Bright Chrome |
Description
Fail Secure Electrified Mortise Lock, Outside Grip Locked when Not Energized, Outside Cylinder Override, CS Lever, A Rose, 6-Pin LFIC Less Core, Bright Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA Kaba: Simplex Combination Deadbolt, 2-3/4" Backset, Black (KABA-7102-19-41)
- DELTANA Window Sash Lock, 15/16" X 2-5/8" Bright Nickel (WL07U14)
- MASTER LOCK Knob Lockset, Tulip Style, Satin Nickel (TU0115KA4S)
- ZORO SELECT O-Ring, Buna N, 5.0mm W, PK25 (M38801.050.0190)
- CORBIN RUSSWIN Corbin Mortise lock Case Elec NFS 24V (ML20906 LL 626 SEC)
- CORBIN RUSSWIN Corbin Mortise lock Case Elec FS 24V (ML20906 LL 626 SAF)
- CORBIN RUSSWIN Fail Secure Elec Mortise body W/RX (ML20906 NSM 630 SEC M92)
- CORBIN RUSSWIN Grade 1 Fail Secure Electrified Mortise Lock, Outside Grip Locked when Not Energized, Outside Cylind (ML20906 LL 626 SEC M92XM105)
- CORBIN RUSSWIN Grade 1 Fail Secure Electrified Mortise Lock, Outside Grip Locked when Not Energized, Outside Cylind (ML20906 NSA 626 SEC CL7 M92)
- CORBIN RUSSWIN Fail Secure Electrified Mortise Lock, Outside Grip Locked when Not Energized, Outside Cylinder Overr (ML20906 NSA 630 SEC)
- DYNALOCK Electromagnetic Lock, Surface Mount (3101C)
- Corbin Russwin Electromagnetic Locking Systems