Shop All Electromagnetic & Electromechanical Locks
Corbin Russwin
ML20900 Series Electrified Mortise Locks
Mfr # ML20906 ASA 630 SEC M92
Zoro # G310052987
Free Shipping & Returns
$1,121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless Steel
- Material Stainless Steel
- Includes Electric Mortise Lock
- Color Satin Stainless Steel
- For Use With ML20900 Series Electrified Mortise Locks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Corbin Russwin
- MFR # ML20906 ASA 630 SEC M92
- Zoro # G310052987
- UPC # 197163230068
- Country of Origin Mexico
- Category Electromagnetic & Electromechanical Locks
Dimensions
Body Size Thickness | 1-3/4" |
Details
Finish | Satin Stainless Steel |
Material | Stainless Steel |
Includes | Electric Mortise Lock |
Color | Satin Stainless Steel |
For Use With | ML20900 Series Electrified Mortise Locks |
Application | Electric Mortise Lock |
Description
Grade 1 Fail Secure Electrified Mortise Lock, Outside Grip Locked when Not Energized, Outside Cylinder Override, AS Lever, A Rose, Request to Exit, Touchbar Monitoring or Signaling, Satin Stainless Steel Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN LOCK Padlock, Keyed Different, Long Shackle, Rectangular Aluminum Body, Hardened Steel Shackle, 3/4 in W (A32)
- REV-A-SHELF Rev-A-Shelf Wood Base Cabinet Utility Pull Out Organizer wSoft Close (449UT-BCSC-7C)
- MASTER LOCK PADLOCK VNYL CVR 1-9/16"" (141D)
- COMMAND Designer Hook, Plastic, White, (17083B-ES)
- CORBIN RUSSWIN Fail Secure Elec Mortise body W/RX (ML20906 NSM 630 SEC M92)
- CORBIN RUSSWIN Grade 1 Fail Secure Electrified Mortise Lock, Outside Grip Locked when Not Energized, Outside Cylind (ML20906 NSA 626 SEC CL7 M92)
- CORBIN RUSSWIN Grade 1 Fail Secure Electrified Mortise Lock, Outside Grip Locked when Not Energized, Outside Cylind (ML20906 LL 626 SEC M92XM105)
- CORBIN RUSSWIN Corbin Mortise lock Case Elec NFS 24V (ML20906 LL 626 SEC)
- CORBIN RUSSWIN Fail Secure Electrified Mortise Lock, Outside Grip Locked when Not Energized, Outside Cylinder Overr (ML20906 NSA 630 SEC)
- CORBIN RUSSWIN Corbin Mortise lock Case Elec NFS 24V RX (ML20906 LL 626 SEC M92)
- SCHLAGE ELECTRONICS ElectromagneticGateLock, 1500lb, M490Serie (M490G)
- Corbin Russwin Electromagnetic & Electromechanical Locks