Shop All Electromagnetic & Electromechanical Locks
Corbin Russwin
ML20900 Series Electrified Mortise Locks
Mfr # ML20906 ASA 626 SEC CLS7
Zoro # G810053033
product price: $951.99
/ea
Free Shipping & Returns
$951.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
- Body Size Thickness 1-3/4"
- For Use With ML20900 Series Electrified Mortise Locks
- Application Electric Mortise Lock
- Material Brass or Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corbin Russwin
- MFR # ML20906 ASA 626 SEC CLS7
- Zoro # G810053033
- UPC # 197163230037
- Country of Origin Mexico
- Category Electromagnetic & Electromechanical Locks
Dimensions
Body Size Thickness | 1-3/4" |
Details
Finish | Satin Chrome |
For Use With | ML20900 Series Electrified Mortise Locks |
Application | Electric Mortise Lock |
Material | Brass or Bronze |
Color | Satin Chrome |
Includes | Electric Mortise Lock |
Description
Fail Secure Electrified Mortise Lock, Outside Grip Locked when Not Energized, Outside Cylinder Override, AS Lever, A Rose, 7-Pin SFIC Prep Less Core, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWIVEL SP9645 Extension Spring 1.13 x 16 in. (SW612853)
- ZORO SELECT O-Ring, Dash 004, PTFE, 0.07 In., PK25 (1RFZ1)
- BALDWIN Estate Lifetime Satin Brass Full Mortise (1140.044.I)
- ZORO SELECT Touch Bar Rim Exit 48 In (5TUN1)
- CORBIN RUSSWIN Corbin Mortise lock Case Elec NFS 24V RX (ML20906 LL 626 SEC M92)
- CORBIN RUSSWIN Corbin Mortise lock Case Elec NFS 24V (ML20906 LL 626 SEC)
- CORBIN RUSSWIN Corbin Mortise lock Case Elec FS 24V (ML20906 LL 626 SAF)
- CORBIN RUSSWIN Grade 1 Fail Secure Electrified Mortise Lock, Outside Grip Locked when Not Energized, Outside Cylind (ML20906 NSA 626 SEC CL7 M92)
- CORBIN RUSSWIN Fail Secure Elec Mortise body W/RX (ML20906 NSM 630 SEC M92)
- CORBIN RUSSWIN Grade 1 Fail Secure Electrified Mortise Lock, Outside Grip Locked when Not Energized, Outside Cylind (ML20906 LL 626 SEC M92XM105)
- SCHLAGE A Series Cylindrical Entrance Lock Orbit Knob US10 (A53PD ORB 612)
- Corbin Russwin Electromagnetic Locking Systems