Shop All Electromagnetic & Electromechanical Locks
Corbin Russwin
ML20900 Series Electrified Mortise Locks
Mfr # ML20906 ASA 626 SEC CL7 M92
Zoro # G710052921
product price: $1,360.99
/ea
Free Shipping & Returns
$1,360.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
- Color Satin Chrome
- Material Brass or Bronze
- Body Size Thickness 1-3/4"
- Includes Electric Mortise Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corbin Russwin
- MFR # ML20906 ASA 626 SEC CL7 M92
- Zoro # G710052921
- UPC # 197163230020
- Country of Origin Mexico
- Category Electromagnetic & Electromechanical Locks
Dimensions
Body Size Thickness | 1-3/4" |
Details
Finish | Satin Chrome |
Color | Satin Chrome |
Material | Brass or Bronze |
Includes | Electric Mortise Lock |
Application | Electric Mortise Lock |
For Use With | ML20900 Series Electrified Mortise Locks |
Description
Grade 1 Fail Secure Electrified Mortise Lock, Outside Grip Locked when Not Energized, Outside Cylinder Override, AS Lever, A Rose, Request to Exit, Touchbar Monitoring or Signaling, 7-Pin LFIC Less Core, Satin Chrome Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMTEK French Antique Brass Entry 5100EUS7 (5100EUS7)
- ABUS Control Key, Mfr. No. 158KC (158 KC KEY ONLY)
- MOHAWK Mohawk Basics 24 x 24 Carpet Tile SAMPLE with EnviroStrand PET Fiber in Coffee (EB302-888)
- ABUS Padlock, Keyed Different, Standard Shackle, Square Hardened Steel Body, Hardened Steel Shackle (37/70 KD)
- CORBIN RUSSWIN Grade 1 Fail Secure Electrified Mortise Lock, Outside Grip Locked when Not Energized, Outside Cylind (ML20906 LL 626 SEC M92XM105)
- CORBIN RUSSWIN Corbin Mortise lock Case Elec NFS 24V (ML20906 LL 626 SEC)
- CORBIN RUSSWIN Fail Secure Elec Mortise body W/RX (ML20906 NSM 630 SEC M92)
- CORBIN RUSSWIN Fail Secure Electrified Mortise Lock, Outside Grip Locked when Not Energized, Outside Cylinder Overr (ML20906 NSA 630 SEC)
- CORBIN RUSSWIN Corbin Mortise lock Case Elec FS 24V (ML20906 LL 626 SAF)
- CORBIN RUSSWIN Corbin Mortise lock Case Elec NFS 24V RX (ML20906 LL 626 SEC M92)
- SCHLAGE ELECTRONICS Mag Lock, Single Door, US32D, DSM, ATS, Automatic, 1500lb (M490P ATS/LED)
- Corbin Russwin Electromagnetic Locking Systems