Shop All Electromagnetic & Electromechanical Locks
Corbin Russwin
ML20900 Series Electrified Mortise Locks
Mfr # ML20906 ASA 626 SEC CL6 M92
Zoro # G810052852
Free Shipping & Returns
$1,358.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
- For Use With ML20900 Series Electrified Mortise Locks
- Color Satin Chrome
- Includes Electric Mortise Lock
- Body Size Thickness 1-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Corbin Russwin
- MFR # ML20906 ASA 626 SEC CL6 M92
- Zoro # G810052852
- UPC # 197163230013
- Country of Origin Mexico
- Category Electromagnetic & Electromechanical Locks
Dimensions
Body Size Thickness | 1-3/4" |
Details
Finish | Satin Chrome |
For Use With | ML20900 Series Electrified Mortise Locks |
Color | Satin Chrome |
Includes | Electric Mortise Lock |
Application | Electric Mortise Lock |
Material | Brass or Bronze |
Description
Grade 1 Fail Secure Electrified Mortise Lock, Outside Grip Locked when Not Energized, Outside Cylinder Override, AS Lever, A Rose, Request to Exit, Touchbar Monitoring or Signaling, 6-Pin LFIC Less Core, Satin Chrome Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Oil Rubbed Bronze Strike 8KS2613 (887838278302)
- LCN 1250-18PA AL Door Closer Mounting Plates (1250-18PA 689)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 30 (AF040-027)
- ADAMS RITE Adams Rite 7100 Series Electric Strikes, 16 VAC Voltage, Aluminum (7140-440-628-00)
- CORBIN RUSSWIN Grade 1 Fail Secure Electrified Mortise Lock, Outside Grip Locked when Not Energized, Outside Cylind (ML20906 NSA 626 SEC CL7 M92)
- CORBIN RUSSWIN Corbin Mortise lock Case Elec NFS 24V RX (ML20906 LL 626 SEC M92)
- CORBIN RUSSWIN Fail Secure Electrified Mortise Lock, Outside Grip Locked when Not Energized, Outside Cylinder Overr (ML20906 NSA 630 SEC)
- CORBIN RUSSWIN Corbin Mortise lock Case Elec NFS 24V (ML20906 LL 626 SEC)
- CORBIN RUSSWIN Corbin Mortise lock Case Elec FS 24V (ML20906 LL 626 SAF)
- CORBIN RUSSWIN Grade 1 Fail Secure Electrified Mortise Lock, Outside Grip Locked when Not Energized, Outside Cylind (ML20906 LL 626 SEC M92XM105)
- ARCHITECTURAL CONTROL SYSTEMS Electric Cylindrical Lockset W/RX (ND80PDEU RHO 626 24V RX)
- Corbin Russwin Electromagnetic Locking Systems