Shop All Electromagnetic & Electromechanical Locks
Corbin Russwin
ML20900 Series Electrified Mortise Locks
Mfr # ML20906 ASA 626 SAF M92
Zoro # G510052848
product price: $1,358.99
/ea
Free Shipping & Returns
$1,358.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
- Body Size Thickness 1-3/4"
- Color Satin Chrome
- For Use With ML20900 Series Electrified Mortise Locks
- Application Electric Mortise Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corbin Russwin
- MFR # ML20906 ASA 626 SAF M92
- Zoro # G510052848
- UPC # 197163229987
- Country of Origin Mexico
- Category Electromagnetic & Electromechanical Locks
Dimensions
Body Size Thickness | 1-3/4" |
Details
Finish | Satin Chrome |
Color | Satin Chrome |
For Use With | ML20900 Series Electrified Mortise Locks |
Application | Electric Mortise Lock |
Includes | Electric Mortise Lock |
Material | Brass or Bronze |
Description
Grade 1 Fail Safe Electrified Mortise Lock, Outside Grip Locked when Energized, Outside Cylinder Override, AS Lever, A Rose, Request to Exit, Touchbar Monitoring or Signaling, Satin Chrome Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HICKORY HARDWARE Hinge Concealed Frameless (P5120-14)
- STERLING SEAL & SUPPLY 357 EPDM O-Ring 70A Shore Black, -100 Pack (OREPD357X100)
- SECURITRON Maglock (TJ-68CL)
- LINEAR Access Keypad Weatherized, 3-1/2inW, Black (212ILW)
- CORBIN RUSSWIN Fail Secure Elec Mortise body W/RX (ML20906 NSM 630 SEC M92)
- CORBIN RUSSWIN Corbin Mortise lock Case Elec FS 24V (ML20906 LL 626 SAF)
- CORBIN RUSSWIN Corbin Mortise lock Case Elec NFS 24V RX (ML20906 LL 626 SEC M92)
- CORBIN RUSSWIN Corbin Mortise lock Case Elec NFS 24V (ML20906 LL 626 SEC)
- CORBIN RUSSWIN Fail Secure Electrified Mortise Lock, Outside Grip Locked when Not Energized, Outside Cylinder Overr (ML20906 NSA 630 SEC)
- CORBIN RUSSWIN Grade 1 Fail Secure Electrified Mortise Lock, Outside Grip Locked when Not Energized, Outside Cylind (ML20906 NSA 626 SEC CL7 M92)
- SECURITRON Electromagnetic Lock, 1200lb., M62 Series (M62FG)
- Corbin Russwin Electromagnetic Locking Systems