Shop All Exit Device Trims
Corbin Russwin
ML2000 Series Mortise lockset, Single Cylinder, Classroom Function, NS Lever, A Rose, SFIC 7-Pin wit
Mfr # ML2055 NSA 626 CLS7
Zoro # G809953122
product price: $879.99
/ea
Free Shipping & Returns
$879.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
- Length 10 in
- For Use With ML2000 Series Mortise Locks
- Material Metal
- Width 7.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corbin Russwin
- MFR # ML2055 NSA 626 CLS7
- Zoro # G809953122
- UPC # 197163110285
- Country of Origin United States
- Category Exit Device Trims
Dimensions
Length | 10 in |
Width | 7.5 in |
Details
Item | Mortise Lock |
Finish | Satin Chrome |
For Use With | ML2000 Series Mortise Locks |
Material | Metal |
Cylinder Type | Mortise Cylinder |
Required Door Thickness | 1-3/4 in |
Description
ML2000 Series Mortise lockset, Single Cylinder, Classroom Function, NS Lever, A Rose, SFIC 7-Pin with Less Core, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKWOOD Door Protection Plate, 12Hx28W, SS (K1050 12X28.32D)
- ZORO SELECT Flat Corner Irons, Steel, 5/8 In W, PK4 (1WDL3)
- ULTRAVUE2 UltraVue 2 48 in. W X 100 ft. L Black Polyester Screen Cloth (3039018)
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Brass Body, Steel Shackle, 5/8 in W (4KALH)
- CORBIN RUSSWIN Newport Lever, Storeroom, 605 Bright Brass, RHR (N959ET-605-RHR)
- CORBIN RUSSWIN Exit Device Trim (N955ET 630 RHR)
- CORBIN RUSSWIN Newport Lever, Classroom, 630 Satin Stainless Steel, LHR (N855ET-630-LHR)
- CORBIN RUSSWIN Left Hand Reverse Nightlatch Newport Lever Escutcheon Exit Trim Less Cylinder Satin Stainless Steel (N957ET630LHRLC)
- CORBIN RUSSWIN Rim Exit Device, 630 Satin Stainless Steel, 36, Motor Latch Retraction, SNB (ED4200-630-W036-M54-MELR)
- CORBIN RUSSWIN Exit Device Trim (N955ET 630 LHR)
- DORMAKABA E-Plex 5000 Exit Trim, Winston Lever, 100 Access Codes, 3,000 Audit Events, Sargent LFIC Prep, Less (E5010RWL-626-41)
- Corbin Russwin Door Exit Devices