Shop All Door Closers
Corbin Russwin
Manual Hydraulic DC8000 Series Door Closers Door Closer Heavy Duty Interior and Exterior
Mfr # DC8210 A1 690
Zoro # G9232696
product price: $510.99
/ea
Free Shipping & Returns
$510.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Surface
- Closer Performance Heavy Duty
- Closer Series DC8000 Series Door Closers
- Closer Type Double Lever Arm Friction Hold Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corbin Russwin
- MFR # DC8210 A1 690
- Zoro # G9232696
- UPC # 840067639344
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 2-1/4" |
Housing Height | 4-7/16" |
Housing Length | 12" |
Details
Automatic/Manual | Manual |
Item | Door Closer |
Closer Mounting Style | Surface |
Closer Performance | Heavy Duty |
Closer Series | DC8000 Series Door Closers |
Closer Type | Double Lever Arm Friction Hold Open |
Color | Dark Bronze |
Finish | Dark Bronze |
Hand Orientation | Non-Handed |
Interior/Exterior | Interior and Exterior |
Hydraulic/Pneumatic | Hydraulic |
Material | Aluminum |
Standards | ANSI/BHMA Meets A156.4, Grade 1, Meets A117.1; UL/ULC/UL10c Listed |
Description
Corbin Russwin DC8000 Series Grade 1 Surface Door Closer, Hold Open Parallel Arm, Size 1-6, Sprayed Statuary Bronze Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VON DUPRIN Strike 304L (304L)
- TRIMCO Door Pull Plate, 4-1/2" W, 2" L (UFP.316S)
- ALARM CONTROLS Exit Device, Grade 2, Anodized Satin Alum (REB-1A)
- YALE Manual Hydraulic Yale 1100 Door Closer Heavy Duty Interior and Exterior, Aluminum (1101BFX689)
- CORBIN RUSSWIN Manual Hydraulic Corbin 8210 Door Closer Heavy Duty Interior and Exterior, Aluminum (DC8210H 689)
- CORBIN RUSSWIN Manual Hydraulic Corbin 3210 Door Closer Heavy Duty Interior and Exterior, Aluminum (DC3210H 689)
- CORBIN RUSSWIN Manual Hydraulic DC6000 Series Door Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (DC6210 689 M54)
- CORBIN RUSSWIN Manual Hydraulic Corbin 6210 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (DC6210 690)
- CORBIN RUSSWIN Manual Hydraulic DC6000 Series Door Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (DC6210 689 M54 M71)
- CORBIN RUSSWIN Manual Hydraulic DC3000 Series Door Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (DC3200 689 M54)
- SARGENT 1431 Series Surface Mechanical Closer Heavy Duty with Hold Open Arm with Parallel Stop Sprayed Alumi (SRG-1431-PSH-EN)
- Corbin Russwin Door Closers