Shop All Door Closers
Corbin Russwin
Manual Hydraulic DC3000 Series Door Closers Door Closer Heavy Duty Interior and Exterior
Mfr # DC3210 690 M54
Zoro # G9228794
product price: $321.99
/ea
Free Shipping & Returns
$321.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Surface
- Closer Performance Heavy Duty
- Closer Series DC3000 Series Door Closers
- Closer Type Double Lever Arm with PA Bracket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corbin Russwin
- MFR # DC3210 690 M54
- Zoro # G9228794
- UPC # 840067638965
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 2-3/4" |
Housing Height | 3" |
Housing Length | 11-5/8" |
Details
Automatic/Manual | Manual |
Item | Door Closer |
Closer Mounting Style | Surface |
Closer Performance | Heavy Duty |
Closer Series | DC3000 Series Door Closers |
Closer Type | Double Lever Arm with PA Bracket |
Color | Dark Bronze |
Finish | Dark Bronze |
Hand Orientation | Non-Handed |
Interior/Exterior | Interior and Exterior |
Hydraulic/Pneumatic | Hydraulic |
Material | Aluminum |
Standards | Meets or exceeds ANSI/BHMA A156.4 Grade 1 Requirements; UL/ULC/UL10C Listed |
Description
Corbin Russwin DC3000 Series Grade 1 Surface Door Closer, Parallel Arm, Size 1-6, Sprayed Statuary Bronze Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 26" x 80" x 1-3/8" Primed Plantation Louver Interior Shaker 4-9/16" RH Prehung Door w/Black Hinges (2268pri8730RH1D4916)
- GARLOCK Gasket, Size 3 In, Tri-Clamp, BUNA (40MPU-300)
- HAGER Aluminum Push 130S28 (130S2836)
- PRIME-LINE Black Plastic Screen Door Latch and Pull with Security Lock, for Anjac Doors (Single Pack) (A 108)
- CORBIN RUSSWIN Manual Hydraulic DC3000 Series Door Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (DC3210 689 M82)
- CORBIN RUSSWIN Manual Hydraulic Corbin 6210 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (DC6210 690)
- CORBIN RUSSWIN Manual Hydraulic Corbin 6210 Door Closer Heavy Duty Interior and Exterior, Aluminum (DC6210 x M101C x 689 A4)
- CORBIN RUSSWIN Manual Hydraulic Corbin 8210 Door Closer Heavy Duty Interior and Exterior, Aluminum (DC8210 689)
- CORBIN RUSSWIN Manual Hydraulic DC3000 Series Door Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (DC3210 A1 689 M54)
- CORBIN RUSSWIN Manual Hydraulic DC3000 Series Door Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (DC3210 689 M54)
- NORTON DOOR CONTROLS 1601690 Adjustable Medium Duty Surface Mounted Door Closer with Sex Nuts Dark Bronze (1601690)
- Corbin Russwin Door Closers & Accessories