Shop All Door Closers
Corbin Russwin
Manual Hydraulic Corbin 6210 Door Closer Heavy Duty Interior and Exterior, Dark Bronze
Mfr # DC6210 x M101C x 690 x A4
Zoro # G4563431
product price: $448.99
/ea
Free Shipping & Returns
$448.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Parallel
- Closer Performance Heavy Duty
- Closer Series Corbin 6210
- Closer Type Non Hold Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corbin Russwin
- MFR # DC6210 x M101C x 690 x A4
- Zoro # G4563431
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 2-3/4" |
Housing Height | 3" |
Housing Length | 11-5/8" |
Spring Size | Adjustable 1 to 6 |
Interior Door Width | 60 in |
Exterior Door Width | 48 in |
Description
Door Closer, Corbin 6210 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Regular, Top Frame, Standards ANSI A156.4 Grade 1, UL Listed, UL-10C and UBC 7-2 (1997) Positive Pressure Fire Test, ADA Compliant Yes, Finish Dark Bronze Painted, Arm Material Cast Iron, Arm Type Parallel, Color Dark Bronze, Exterior Door Width 48 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Door Hinge, Steel, 3"L, PR (900-820)
- NORTON DOOR CONTROLS Manual Hydraulic 7500 Series Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (7500 689)
- CRAWFORDS Crawford 18025 Peg Locks - 25 Pack (716654)
- BALDWIN PRESTIGE Baldwin Prestige 380RDB11PS Round Single (93800-009)
- CORBIN RUSSWIN Manual Hydraulic DC6000 Series Door Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (DC6200 689 M54)
- CORBIN RUSSWIN Manual Hydraulic Corbin 6210 Door Closer Heavy Duty Interior and Exterior, Aluminum (DC6210 x M101C x 689 A4)
- CORBIN RUSSWIN Manual Hydraulic Corbin 3210 Door Closer Heavy Duty Interior and Exterior, Aluminum (DC3210 689)
- CORBIN RUSSWIN Manual Hydraulic Corbin 3210 Door Closer Heavy Duty Interior and Exterior, Aluminum (DC3210H 689)
- CORBIN RUSSWIN Surface Door Closer, Hold Open Parallel Arm, Size 1-6, Sprayed Bronze (DC6210 A1 690 M54)
- CORBIN RUSSWIN Manual Hydraulic DC3000 Series Door Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (DC3200 A1 689 M54)
- LCN Manual LCN 4110 Surface Mounted Closer Heavy Duty Interior and Exterior (4111SCUSHALLH)
- Corbin Russwin Door Closers & Accessories