Shop All Door Closers
Corbin Russwin
Manual Hydraulic Corbin 6210 Door Closer Heavy Duty Interior and Exterior, Dark Bronze
Mfr # DC6210 x M101B x 690
Zoro # G4597783
Free Shipping & Returns
$451.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Parallel
- Closer Performance Heavy Duty
- Closer Series Corbin 6210
- Closer Type Non Hold Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Corbin Russwin
- MFR # DC6210 x M101B x 690
- Zoro # G4597783
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 2-3/4" |
Housing Height | 3" |
Housing Length | 11-5/8" |
Interior Door Width | 60 in |
Spring Size | Adjustable 1 to 6 |
Exterior Door Width | 48 in |
Exterior Door Width - Maximum | 48 in |
Interior Door Width - Maximum | 60 in |
Spring Size - Minimum | 1 |
Length Between Mounting Holes | 3 3/8 in |
Spring Size - Maximum | 6 |
Height Between Mounting Holes | 3/4 in |
Description
Door Closer, Corbin 6210 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Regular, Top Frame, Standards ANSI/BHMA A156.4, Grade 1, Trade Agreement Act (TAA), UL and cUL Listed, ADA Compliant Yes, Finish Dark Bronze Painted, Arm Material Cast Iron, Arm Type Parallel, Exterior Door Width 48 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E900 HARDWARE P542 42 in. Plug-End Garage Door Spring (0.207 in. No. 5 Wire) (P542)
- RICHELIEU HARDWARE 2 23/32 in (69 mm) x 25/32 in (20 mm) Natural Iron Traditional Cabinet Knob (BP10569908)
- NATIONAL GUARD Saddle Threshold, Fluted Top, 4 ft. (426SIA-4)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 5"L (RGSE-00)
- CORBIN RUSSWIN Manual Hydraulic Corbin 6210 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (DC6210 690)
- CORBIN RUSSWIN Manual Hydraulic Corbin 3210 Door Closer Heavy Duty Interior and Exterior, Aluminum (DC3210H 689)
- CORBIN RUSSWIN Manual Hydraulic Corbin 8210 Door Closer Heavy Duty Interior and Exterior, Aluminum (DC8210 689)
- CORBIN RUSSWIN DC6000 Surface Door Closer, Regular Arm, Size 1-6, Sprayed Bronze (DC6200 690 M54)
- CORBIN RUSSWIN Spring size adjustable 1-6, Tri-packed, 691 Light Bronze, SNB (DC3210-691-M54)
- CORBIN RUSSWIN Manual Hydraulic Corbin 6210 Door Closer Heavy Duty Interior and Exterior, Aluminum (DC6210 689)
- LCN Manual Hydraulic 4410ME Series Fire/Life Safety Closers/Holders Door Closer Heavy Duty Interior (4414ME-REG/18 120V LH AL)
- Corbin Russwin Door Closers & Accessories