Shop All Door Closers
Corbin Russwin
Manual Hydraulic Corbin 3210 Door Closer Heavy Duty Interior and Exterior, Dark Bronze
Mfr # DC3210 690
Zoro # G4582943
product price: $340.99
/ea
Free Shipping & Returns
$340.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Parallel
- Closer Performance Heavy Duty
- Closer Series Corbin 3210
- Closer Type Non Hold Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corbin Russwin
- MFR # DC3210 690
- Zoro # G4582943
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 2-3/4" |
Housing Height | 3" |
Housing Length | 11-5/8" |
Interior Door Width | 60 in |
Spring Size | Adjustable 1 to 6 |
Exterior Door Width | 48 in |
Spring Size - Maximum | 6 |
Exterior Door Width - Maximum | 48 in |
Height Between Mounting Holes | 3/4 in |
Length Between Mounting Holes | 3 3/8 in |
Interior Door Width - Maximum | 60 in |
Spring Size - Minimum | 1 |
Description
Door Closer, Corbin 3210 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Regular, Top Frame, Standards ANSI A156.4, BAA, ADA Compliant Yes, Finish Dark Bronze Painted, Arm Material Die Cast Aluminum, Arm Type Parallel, Exterior Door Width 48 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Spring-Torsion (932-0731)
- ZORO SELECT Rotary Latch, Nonlocking, Zinc Plated, Adjustable: NO (4RRJ7)
- X1 TOOLS R-337 Square O-Ring ID: 3, CS 3/16, OD 3 3/8 8 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R337x8)
- WRIGHT PRODUCTS Tie Down Handle, White, Heavy Duty (VK444-2WH)
- CORBIN RUSSWIN Manual Hydraulic Corbin 3210 Door Closer Heavy Duty Interior and Exterior, Aluminum (DC3210 689)
- CORBIN RUSSWIN Manual Hydraulic Corbin 3210 Door Closer Heavy Duty Interior and Exterior, Aluminum (DC3210H 689)
- CORBIN RUSSWIN Surface Door Closer, Hold Open Parallel Arm, Size 1-6, Sprayed Bronze (DC6210 A1 690 M54)
- CORBIN RUSSWIN Manual Hydraulic DC3000 Series Door Closers Door Closer Heavy Duty Interior and Exterior (DC3210 690 M54)
- CORBIN RUSSWIN Manual Hydraulic DC3000 Series Door Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (DC3210 689 M54)
- CORBIN RUSSWIN Manual Hydraulic Corbin 8210 Door Closer Heavy Duty Interior and Exterior, Aluminum (DC8210H 689)
- GLOBAL DOOR CONTROLS TC7000 Series Overhead Concealed Closer Size 2-4 with 105 degree swing (TC7011LP)
- Corbin Russwin Door Closers & Accessories