Shop All Combination Padlocks
Corbin Russwin
Lock Pad Combination 5/16 In Dia Shackle
Mfr # K437
Zoro # G4562769
product price: $52.39
/ea
$52.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- TSA Approved No
- Number of Dials 4
- Resettable Resettable
- High Security No
- Dial Location Bottom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corbin Russwin
- MFR # K437
- Zoro # G4562769
- Country of Origin Taiwan, Province of China
- Category Combination Padlocks
Dimensions
Shackle Height | 2 1/4 in |
Shackle Dia. | 15/16 in |
Shackle Width | 1 in |
Body Width | 1 7/8 in |
Body Height | 1 11/16 in |
Description
Combination Padlock, Body Finish Satin, Body Height 1 11/16 in, Body Material Brass, Body Thickness 45/64 in, Body Width 1 7/8 in, Body Color Gold, Dial Location Bottom, For Use With Padlock Door Hasps, Key Control No, Key Type Combination, Number of Bumpers 0, Number of Dials 4, Number of Keys 0, Resettable Resettable, Shackle Dia. 15/16 in, Shackle Height 2 1/4 in, Shackle Material Hardened Steel, Shackle Width 1 in, Weather Resistant No, High Security No, Padlock Body Shape Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W (81KALJ)
- PRIME-LINE 1/2 in. Diameter Flat Edge Steel Roller Assembly 2 Pack (G 3102)
- NATIONAL GUARD Door Threshold, Aluminum, 72 in. L, 10 in W (8430-72)
- ARROW LOCK Knob Lockset, Mechanical, Storeroom (MK12TA 26D IC)
- CORBIN RUSSWIN Lock Pad Combo 1 In Vert Clear 1 In Horz (K436)
- MASTER LOCK Combination Padlock, Number of Dials 1 (1561DLTBLU)
- SESAMEE Combination Padlock, 4 Numbers (K5003/4)
- SESAMEE Combination Padlock, 4 Numbers (K436)
- SOUTH MAIN HARDWARE TSA-Accepted Resettable Luggage Lock, Black (810104)
- MASTER LOCK 2" Brass Resettable Combination Padlock (175)
- BRINKS Commercial, SS, Discus Lock, 70mm (67370001)
- Corbin Russwin Combination Padlocks