Shop All Exit Device Trims
This Product is Discontinued
Corbin Russwin
Lever w/Lock, ED8000 Series, Grade 1 (Discontinued)
Mfr # N655 626
Zoro # G4614547
Free Shipping & Returns
This Product is Discontinued
Key Features
- Outside Trim Type Lever
- Grade 1
- Finish Satin Chrome
- Series ED8000
- Fire Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corbin Russwin
- MFR # N655 626
- Zoro # G4614547
- Country of Origin United States
- Category Exit Device Trims
Dimensions
Fits Stile Width | 5 in |
Details
Outside Trim Type | Lever |
Item | Mechanical Exit Device Trim |
Grade | 1 |
Finish | Satin Chrome |
Series | ED8000 |
Fire Rated | No |
For Door Thickness | 1 3/4 in |
ADA Compliant | Yes |
Door Handing | Non-handed |
Performance | Heavy Duty |
Type | Classroom |
Application | Educational |
Visual Indicator Message | No Message |
Color | Satin Chrome |
Product Type | Mechanical Exit Device Trim |
Door Thickness - Maximum | 1 3/4 in |
Hand Orientation | Non-Handed |
For Use with Exit Device | Trim |
Exit Device Style | Lever |
ANSI/BHMA Finish | Satin Chromium-Plated |
ANSI Grade | 1 |
Performance Grade | 1 |
Description
Lever, Mechanical Exit Device Trim, Heavy Duty, Door Handing Non-Handed, ED8000 Series, Fire Rated No, Color Satin Chrome, Satin Chrome Finish, Fits Stile Width 5 in, For Door Thickness 1 3/4 in, Application Educational, Grade 1, ADA Compliant Yes, Type Classroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.