Shop All Privacy Door Handles
This Product is Discontinued
Corbin Russwin
Lever Lockset, Mechanical, Passage, Grd. 1 (Discontinued)
Mfr # CL3310 NZD 626
Zoro # G8695005
Free Shipping & Returns
This Product is Discontinued
Key Features
- Backset 2 3/4 in
- Electrical/Mechanical Mechanical
- For Use With Wood, Steel Doors
- Includes Hardware
- Key Type Not Keyed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corbin Russwin
- MFR # CL3310 NZD 626
- Zoro # G8695005
- UPC # 095801758076
- Country of Origin United States
- Category Privacy Door Handles
Dimensions
Strike Plate Lip Length | 1 1/4 in |
Strike Plate Height | 4 7/8 in |
Description
Lever, Extra Heavy Duty, Lockset Function Passage, Style Angled, Handle Material Zinc, Satin Chrome Finish, Strike Type ASA Strike, Strike Dim. 1-1/4 In. x 4-7/8 In., Fire Rated 3 hr., Grade 1, Series 3300, Location Type Commercial, Backset 2-3/4 In., Cylinder Core Type Not Included, Required Door Thickness 1-3/4 In., For Use With Wood, Steel Doors, Features Ez-Install Components Significantly Reduce Installation Time, Includes Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.