Shop All Passage Door Handles
Corbin Russwin
Lever Lockset, Mechanical, Passage, Grade 2
Mfr # CL3810 NZD 10B
Zoro # G4601213
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Oil Rubbed Bronze
- Lockset Grade 2
- Lockset Handle Type Lever
- For Use With ANSI 115.2 (161 Modifed) Door Prep
- Mortise / Cylindrical Cylindrical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corbin Russwin
- MFR # CL3810 NZD 10B
- Zoro # G4601213
- Country of Origin United States
- Category Passage Door Handles
Dimensions
Strike Plate Lip Length | 1 1/4 in |
Strike Plate Height | 4 7/8 in |
Description
Lever, Heavy Duty, Lockset Function Passage, Style Lever, Right Angle, Handle Material Brass, Bronze, Steel, Oxidized Oil Rubbed Bronze Finish, Strike Type Curved Lip Strike, Strike Dim. 4-7/8 In. x 1-1/4 In., Fire Rated 3 hr., Grade 2, Series 3800, Location Type Interior Doors, Retail, Multi-Family, Restaurants, Backset 2-3/4 In., Required Door Thickness 1-3/8 In. to 1-3/4 In., Keying Not Keyed, For Use With ANSI 115.2 (161 Modifed) Door Prep
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OEM OEM: NEW: Remote Smart Keys:2014-2015 KIA SPORTAGE SMART KEY 4B HATCH PN 95440-3W500 (RSK-KIA-3W500)
- HARDWARE CONCEPTS Grommet 6 in. White (6144-010)
- NATIONAL GUARD Saddle Threshold, 72in.L, Fluted, 9in.W (429E - 72)
- NATIONAL Hardware 1-1/2 in. H X 1-1/2 in. W X 0.07 in. D Steel Inside Corner Brace (N285-510)
- CORBIN RUSSWIN Passage or Closet Mortise Lock, NS Lever, M Escutcheon, Satin Stainless Steel (ML2010 NSM 630 D214)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Passage, Grd. 1 (CL3810 NZD 626)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Passage, Grade 1 (CL3510 NZD 626)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Passage, Grade 1 (ML2010 NSA 626)
- CORBIN RUSSWIN Grade 1 Passage Lever x Blank Plate Cylindrical Lock, Newport Lever, Non-Keyed, Satin Chrome Finish, (CL3580 NZD 626)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Passage, Grade 1 (CL3310 NZD 10B)
- TRANS ATLANTIC CO. Grade 2 Hall/Closet Commercial Exit Cylindrical Door Lever Set in Brushed Chrome (DL-LSV20-US26D)
- Corbin Russwin Door Locks and Deadbolts