Shop All Passage Door Handles
Corbin Russwin
Lever Lockset, Mechanical, Passage, Grade 1
Mfr # ML2010 LWA 630
Zoro # G4573484
product price: $526.99
/ea
Free Shipping & Returns
$526.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Stainless Steel
- Lockset Grade 1
- Lockset Handle Type Lever
- Mortise / Cylindrical Mortise
- Material Heavy Guage Steel, Stainless Steel, Brass, Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corbin Russwin
- MFR # ML2010 LWA 630
- Zoro # G4573484
- Country of Origin United States
- Category Passage Door Handles
Dimensions
Strike Plate Lip Length | 1 1/8 in |
Strike Plate Height | 4 7/8 in |
Description
Lever Lockset, Mortise, Institutional, Healthcare, Schools, ML2000 Series, Right Angle, Round, Rose Style, Satin Stainless Steel Finish, Function Passage, Grade 1, Material Heavy Guage Steel, Stainless Steel, Brass, Bronze, For Door Thickness 1-3/4 In., Backset 2-3/4 In., Front Size Dimension 8 x 1-1/4 In., ANSI 4-7/8 x 1-1/4 In. Curved Lip Strike, No Deadbolt, Standards Meets A156.13 Series 1000, Operational and Security Grade 1, Meets A117.1 Accessiblity Code, California State Reference Code
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILCO Ilco: Key Blanks, SC9-BR SCHLAGE (ILCO-SC9-BR)
- EMTEK Oil Rubbed Bronze Deadbolt 8468US10B (8468US10B)
- MONROE PMP Pull Handle, Threaded Holes, 3 In. H (PH-0114)
- VON DUPRIN Rod KIT.1001 (KIT1001)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Passage, Grd. 1 (CL3310 PZD 626)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Passage, Grade 1 (CL3310 NZD 626)
- CORBIN RUSSWIN Passage or Closet Mortise Lock, NS Lever, M Escutcheon, Satin Stainless Steel (ML2010 NSM 630 D214)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Passage, Grade 1 (CL3310 NZD 10B)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Passage, Grade 2 (CL3810 NZD 626)
- CORBIN RUSSWIN Passage Mortise Lever by Lever Lock Body; Strike; Front Plate; and Screws Satin Chrome (ML2010LL626)
- PREMIER LOCK Passage Door Lever Lock Set, Satin Nickel (LEVP02)
- Corbin Russwin Passage Door Handles