Corbin Russwin

Lever Lockset, Mechanical, Entrance, Grd. 1 (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Keyed Entry Door Handles

Key Features

  • Backset 2 3/4 in
  • Electrical/Mechanical Mechanical
  • For Use With Wood, Steel Doors
  • Mortise / Cylindrical Cylindrical
  • Includes Hardware
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Strike Plate Lip Length 1 1/4 in
Strike Plate Height 4 7/8 in

Description

Lever, Extra Heavy Duty, Lockset Function Entrance, Style Angled, Handle Material Zinc, Satin Chrome Finish, Strike Type ASA Strike, Strike Dim. 1-1/4 In. x 4-7/8 In., Fire Rated 3 hr., Grade 1, Series 3300, Location Type Commercial, Backset 2-3/4 In., Cylinder Core Type Not Included, Number of Pins 6, Required Door Thickness 1-3/4 In., Keying Keyed Different, For Use With Wood, Steel Doors, Features Ez-Install Components Significantly Reduce Installation Time, Includes Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.