Corbin Russwin

Lever Lockset, Mechanical, Entrance, Grd. 1 (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Keyed Entry Door Handles

Key Features

  • Backset 2 3/4 in
  • Electrical/Mechanical Mechanical
  • Mortise / Cylindrical Cylindrical
  • For Use With Wood, Steel Doors
  • Includes Hardware
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Mechanical, Lever, Cylindrical, Lockset Function Entrance, Lockset Grade 1, Style 3300 Angled, Lockset Finish Satin Chrome, Key Type Different, ADA Compliant No, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Cylinder Core Type Not Included, Features Ez-Install Components Significantly Reduce Installation Time, For Use With Wood, Steel Doors, Handle Material Zinc, Includes Hardware, Item Lever, Location Type Commercial, Lockset Performance Strength Extra Heavy Duty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.