Shop All Dummy Door Handles
Corbin Russwin
Lever Lockset, Mechanical, Dummy, Grd. 1
Mfr # CL3350 NZD 626
Zoro # G9595284
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backset 2 3/4 in
- Electrical/Mechanical Mechanical
- For Use With Wood, Steel Doors
- Grade 1
- Includes Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Corbin Russwin
- MFR # CL3350 NZD 626
- Zoro # G9595284
- Country of Origin United States
- Category Dummy Door Handles
Description
Mechanical, Lever, Cylindrical, Lockset Function Dummy, Lockset Grade 1, Style 3300 Angled, Lockset Finish Satin Chrome, Standards ANSI A156.2, ADA Compliant No, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Cylinder Core Type Not Included, Features All Functions Feature The Lever Release Design for Vandal Resistance, Allowing The Outside Lever to Rotate When In The Locked Position, Ez-Install Components Significantly Reduce Installation Time, For Use With Wood, Steel Doors
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANGMAN Heavy Duty Hangman Mirror & Picture Hanging Brackets 18" w/ Level and WallDogs, Holds 200 lbs (HM-18D)
- MSI Sierra Blue Splitface Ledger Panel SAMPLE Natural Quartzite Wall Tile (ZOR-PNL-0068-SAM)
- SARGENT Manual Hydraulic Sargent 281 Door Closer Heavy Duty Interior and Exterior, Silver (281 P4A EN)
- PRIME-LINE Kick Plate, 6 x 36 in., Satin Aluminum Single Pack (J 4753)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Dummy, Grd. 1 (CL3870 NZD 626)
- CORBIN RUSSWIN Grade 1 Half Dummy Trim Cylindrical Lock, Armstrong Lever, Non-Keyed, Satin Chrome Fnsh, Non-handed (CL3550 AZD 626)
- SCHLAGE Bright Brass Dummy Lever Lockset, Accent, Left Hand (F170 ACC 605 LH)
- SCHLAGE Matte Black Dummy Lever Lockset, Merano, Left Hand (F170 MER 622 LH)
- FALCON Single Dummy Mortise Trim, Dane Lever, Gala Rose, Satin Chrome (MA12 DG 626)
- DORMAKABA Lever, Dummy Escutcheon Lever, Grade 1 (QET320E689)
- BALDWIN PRESTIGE Lever Lockset, Spyglass/Square Rose (93510-011)
- Corbin Russwin Door Locks and Deadbolts