Shop All Keyed Entry Door Handles
Corbin Russwin
Lever Lockset, Mechanical, Classroom
Mfr # ML2052 NSM 626
Zoro # G4554532
product price: $774.99
/ea
Free Shipping & Returns
$774.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Chrome
- Lockset Grade 1
- Lockset Handle Type Lever
- Mortise / Cylindrical Mortise
- Material Heavy Guage Steel, Stainless Steel, Brass, Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corbin Russwin
- MFR # ML2052 NSM 626
- Zoro # G4554532
- Country of Origin United States
- Category Keyed Entry Door Handles
Dimensions
Strike Plate Height | 4 7/8 in |
Strike Plate Lip Length | 1 1/8 in |
Description
Lever Lockset, Mortise, Institutional, Healthcare, Schools, ML2001 Series, Right Angle, Flat, Escutcheon Style, Satin Chrome Finish, Function Classroom Intruder, Keyway Type L4, Grade 1, Material Heavy Guage Steel, Stainless Steel, Brass, Bronze, For Door Thickness 1-3/4 In., Backset 2-3/4 In., Front Size Dimension 8 x 1-1/4 In., Key Type Nickel Silver, Number of Keys 2, Pins 6, ANSI 4-7/8 x 1-1/4 In. Curved Lip Strike, Cylinder Yes, No Deadbolt, Keying Different
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Key Blank, Best, Type J (35-310JB)
- EKENA MILLWORK 3 1/2"W x 108"H x 1 5/8"P Fluted Pilaster w/ Adjustable Plinth Block PR (PIL3X108)
- KWIKSET Smrtky Entry Juno Sn (97402-736)
- LUCKY LINE Split Ring, 3 in Ring Size, Silver, 10 PK (7910010)
- CORBIN RUSSWIN Cylindrical Lock, CL3851 PZD 626 CL6 (CL3851 PZD 626 CL6)
- CORBIN RUSSWIN Cylindrical Lock, CL3851 AZD 626 (CL3851 AZD 626)
- CORBIN RUSSWIN Classroom Mortise Lockbody Only, Oil Rubbed Bronze (ML2003 LL 613)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Storeroom (ML2057 NSM 626)
- CORBIN RUSSWIN Grade 2 Standard-Duty Lever Lockset, Single Cylinder, Entrance Function, IC 7-Pin Less Core, Die Cas (CL3851 NZD 613 CL7)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Storeroom (ML2057 LWA 630)
- KWIKSET Dorian Keyed Entry Lever (405DNL-15-SMT-6AL-RCS)
- Corbin Russwin Keyed Entry Door Handles