Shop All Keyed Entry Door Handles
Corbin Russwin
Lever Lockset, Mechanical, Classroom
Mfr # CL3355 NZD 626
Zoro # G4564874
product price: $443.99
/ea
Free Shipping & Returns
$443.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Chrome
- Lockset Grade 1
- Lockset Handle Type Lever
- Mortise / Cylindrical Cylindrical
- Material Steel, Stainless Steel, Brass and Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corbin Russwin
- MFR # CL3355 NZD 626
- Zoro # G4564874
- Country of Origin United States
- Category Keyed Entry Door Handles
Dimensions
Strike Plate Lip Length | 1 1/4 in |
Strike Plate Height | 4 7/8 in |
Description
Lever Lockset, Extra Heavy Duty Cylindrical, Institutional, Health Care, 3300 Series, Right Angle Style, Satin Chrome Finish, Function Classroom, Keyway Type L4, Grade 1, Material Steel, Stainless Steel, Brass and Bronze, For Door Thickness 1-3/4 to 2 In., Backset 2-3/4 In., Front Size Dimension 2-1/4 x 1-1/8 In., Crossbore Size 2-1/8 In., Key Type Nickel Silver, Number of Keys 2, Pins 6, ANSI 4-7/8 x 1-1/4 In. Curved Lip Strike, Cylinder Yes, Keying Different
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERENSON Transitional Advantage Two 96mm CC Black T-Bar Pull (9545-2055-P)
- NORTON CO Manual Hydraulic 8501 Series Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (8501H 689)
- THERMWELL PRODUCTS 1-3/4"Slv Flt Threshold (ST175)
- COMMAND Command Designer Hook, Plastic, Bronze, (17083BZ-AWES)
- CORBIN RUSSWIN Entrance or Office Holdback Mortise Lock, AS Lever, A Rose, Satin Stainless Steel (ML2058 ASA 630 LC)
- CORBIN RUSSWIN Institution or Utility Mortise Lock, NS Lever, M Escutcheon, Satin Chrome (ML2032 NSM 626)
- CORBIN RUSSWIN Standard Key in Lever Cylinder with 6 Pin 59B1 Keyway for 3300; 3500; 3600; and 3800 Locks Satin Chr (CR200003362659B1)
- CORBIN RUSSWIN Dormitory or Entrance Mortise Lock, CS Lever, N Escutcheon, Oil Rubbed Bronze (ML2065 CSN 613)
- CORBIN RUSSWIN Standard Key in Lever Cylinder with 6 Pin 59B2 Keyway for 3300; 3500; 3600; and 3800 Locks Satin Chr (CR200003362659B2)
- CORBIN RUSSWIN wport Lever and D Rose Sngl Cylinder Entry Grade 2 Std Dty Lever Lock L4 Keyway Satin Chrome (CL3851NZD626)
- TRANS ATLANTIC CO. Saturn Series Keyed Entry Cylindrical Door Lever Set Grade 2 in Oil Rubbed Bronze (DL-LSV53-US10B)
- Corbin Russwin Door Lever Locksets