Corbin Russwin

Knob Lockset, Mechanical, Storeroom, Grd. 2 (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Keyed Entry Door Knobs

Key Features

  • Lockset Finish Satin Stainless Steel
  • Lockset Grade 2
  • Lockset Handle Type Knob
  • Mortise / Cylindrical Cylindrical
  • Material Wrought, Brass, Bronze, Stainless Steel, Steel
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Strike Plate Height 4 7/8 in
Strike Plate Width 1 1/4 in

Description

Knob Lockset, Cylindrical, Apartments, Offices, Hotels, Multi-family proterties, CK4400 Series, Round Style, Satin Stainless Steel Finish, Function Storeroom, Keyway Type L4, Grade 2, Material Wrought, Brass, Bronze, Stainless Steel, Steel, For Door Thickness 1-3/8 to 1-3/4 In., Backset 2-3/4 In., Front Size Dimension 2-1/4 to 1-1/8 In., Crossbore Size 2-1/8 In., Key Type Nickel Silver, Number of Keys 2, Pins 6, ANSI 4-7/8 x 1-1/4 In. Curved Lip Strike, Cylinder Yes, No Deadbolt

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.