Shop All Keyed Entry Door Knobs
Corbin Russwin
Knob Lockset, Mechanical, Mortise, Grd. 1, Series: ML2003
Mfr # ML2002 X HSS X 626 X RH
Zoro # G0866934
product price: $1,487.99
/ea
Free Shipping & Returns
$1,487.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Chrome
- Lockset Grade 1
- Lockset Handle Type Knob
- Mortise / Cylindrical Mortise
- Lockset Function Classroom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corbin Russwin
- MFR # ML2002 X HSS X 626 X RH
- Zoro # G0866934
- Country of Origin Korea, Republic of
- Category Keyed Entry Door Knobs
Details
Lockset Finish | Satin Chrome |
Lockset Grade | 1 |
Lockset Handle Type | Knob |
Mortise / Cylindrical | Mortise |
Lockset Function | Classroom |
Required Door Thickness | 1 3/4 in |
Keyway Type | Corbin L4 |
Series | ML2003 |
Key Material | Nickel Silver |
Mortise/Cylindrical | Mortise |
Electrical/Mechanical | Mechanical |
Backset | 2 3/4 in |
ADA Compliant | No |
Location Type | Behavioral Health, Detention Facility |
Includes | Torx Pin Security Screws for Mounting Hardware |
Strike Dim. | 4 7/8 in x 1 1/4 in x 1 1/8 in |
Style | ML2003 HSS |
Standards | ANSI 156.13, Series 1000, Federal Specifications FF-H-106C, UL/cUL Listed, UL 10C Positive Pressure |
Number of Keys | 2 |
Strike Type | ANSI Straight Lip |
Pins | 6 |
Ligature Resistant | Yes |
Item | Mortise Lockset |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration) |
Description
Mechanical, Knob, Mortise, Lockset Function Classroom, Lockset Grade 1, ML2003 HSS Style, Satin Chrome Lockset Finish, Keyway Type Corbin L4, Standards ANSI 156.13, Series 1000, Federal Specifications FF-H-106C, UL/cUL Listed, UL 10C Positive Pressure, ADA Compliant No, Backset 2 3/4 in, Ligature Resistant Yes, Includes Torx Pin Security Screws for Mounting Hardware, Item Mortise Lockset, Key Material Nickel Silver, Location Type Behavioral Health, Detention Facility, Number of Keys 2, Pins 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORBIN RUSSWIN Lever Lockset, Mechanical, Classroom (ML2052 NSM 626)
- DELTANA Hand Rail Brackets, 3" Projection Satin Nickel (HRC253U15)
- BEST Mortise Lockset, Lever, 40H Ser., 40H Escutcheon, Store, Elec. (45HW7DEU15M626RQE)
- DELTANA Adjustable Pull 4-3/4" Antique Brass (P310U5)
- CORBIN RUSSWIN Grade 1 Institutional/Utility Cylindrical Lock, Global Knob, Conventional Cylinder, Satin Stainless (CK4332 GRD 630)
- SCHLAGE Grade 2 Classroom Cylindrical Lock, Tulip Knob, Conventional Less Cylinder, Satin Chrome Finish (A70LD TUL 626)
- TELL Grade 2 Cylindrical Lock, Entry, Lever, Satin Chrome, 2-3/4 Inch Backset, SFIC Less Core-Small (L2053-IC-26D)
- SCHLAGE Knob Lockset, Mechanical, Entrance, Grd. 1 (F51A AND 619)
- EMTEK Satin Nickel Entry 5100WUS15 (5100WUS15)
- MARKS Marks: Ornamental Iron Mortise Locksets Series 22, Entry Function, Dbl Cyl (MRK-22AC/3-W-LHR)
- TELL Grade 2 Cylindrical Lock, Entry, Lever, Satin Chrome, 2-3/4 Inch Backset, Conventional Cylinder (L2053-26D)
- Corbin Russwin Door Locks and Deadbolts