Shop All Keyed Entry Door Knobs
Corbin Russwin
Knob Lockset, Mechanical, Mortise, Grd. 1
Mfr # ML2020 X HSS X 626 X RH
Zoro # G0867004
product price: $1,367.99
/ea
Free Shipping & Returns
$1,367.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Chrome
- Lockset Grade 1
- Lockset Handle Type Knob
- Mortise / Cylindrical Mortise
- Lockset Function Privacy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corbin Russwin
- MFR # ML2020 X HSS X 626 X RH
- Zoro # G0867004
- Country of Origin Korea, Republic of
- Category Keyed Entry Door Knobs
Details
Lockset Finish | Satin Chrome |
Lockset Grade | 1 |
Lockset Handle Type | Knob |
Mortise / Cylindrical | Mortise |
Lockset Function | Privacy |
Required Door Thickness | 1 3/4 in |
Series | ML2001 |
Mortise/Cylindrical | Mortise |
Electrical/Mechanical | Mechanical |
Backset | 2 3/4 in |
Location Type | Behavioral Health, Detention Facility |
Includes | Torx Pin Security Screws for Mounting Hardware |
Number of Keys | 0 |
Standards | ANSI 156.13, Series 1000, Federal Specifications FF-H-106C, UL/cUL Listed, UL 10C Positive Pressure |
Style | ML2001 HSS |
Strike Type | ANSI Straight Lip |
Ligature Resistant | Yes |
ADA Compliant | No |
Item | Mortise Lockset |
Strike Dim. | 4 7/8 in x 1 1/4 in x 1 1/8 in |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration) |
Description
Mechanical, Knob, Mortise, Lockset Function Privacy, Lockset Grade 1, ML2001 HSS Style, Satin Chrome Lockset Finish, Standards ANSI 156.13, Series 1000, Federal Specifications FF-H-106C, UL/cUL Listed, UL 10C Positive Pressure, ADA Compliant No, Backset 2 3/4 in, Ligature Resistant Yes, Includes Torx Pin Security Screws for Mounting Hardware, Item Mortise Lockset, Location Type Behavioral Health, Detention Facility, Number of Keys 0, Required Door Thickness 1 3/4 in, Series ML2001
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corner Guard, White, 3"W X 48"H (PVC-48R-WH)
- S & W Level Mount, Swivel Stud, 5/8-11, 3in Base (SNYLC34)
- COMMAND Slate Key Rail, Plastic, Slate (HOM-18S-ES)
- KWIKSET Plainlatch Int 6W Al Bb (81826-001)
- CORBIN RUSSWIN Grade 1 Institutional/Utility Cylindrical Lock, Global Knob, Conventional Cylinder, Satin Stainless (CK4332 GRD 630)
- BALDWIN ESTATE Entry Door Knobs Oil Rubbed Bronze (5213.102.ENTR)
- CAL-ROYAL Grade 2 Cylindrical Lock, 05-Storeroom, BA-Lever, Round Rose, Satin Stainless Steel, 2-3/4 Inch (BA05-32D)
- TELL Grade 2 Cylindrical Lock, Entry, Lever, Satin Chrome, 2-3/4 Inch Backset, Conventional Cylinder (LC2053-26D)
- CAL-ROYAL Design Passage Lever Lock, 2-3/4 Backset, ASA Strike, US26D Satin Chrome (SL30-26D)
- DESIGN HARDWARE Grade 1 Cylindrical Lock, 82-Entry/Office, F-Flat Lever, Round Rose, Satin Chrome, 2-3/4 Inch (DH-X-82-F-26D)
- ARROW LOCK Knob Lockset, Mechanical, Entrance/Office (MK11BD 26D CS)
- Corbin Russwin Door Knob Locksets