Shop All Keyed Entry Door Knobs
Corbin Russwin
Knob Lockset, Mechanical, Mortise, Grd. 1, Backset: 2-3/4"
Mfr # ML2053 X HSS X 626 X RH
Zoro # G0866864
product price: $1,290.99
/ea
Free Shipping & Returns
$1,290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Chrome
- Lockset Grade 1
- Lockset Handle Type Knob
- Mortise / Cylindrical Mortise
- Lockset Function Entrance
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corbin Russwin
- MFR # ML2053 X HSS X 626 X RH
- Zoro # G0866864
- Country of Origin Korea, Republic of
- Category Keyed Entry Door Knobs
Details
Lockset Finish | Satin Chrome |
Lockset Grade | 1 |
Lockset Handle Type | Knob |
Mortise / Cylindrical | Mortise |
Lockset Function | Entrance |
Required Door Thickness | 1 3/4 in |
Keyway Type | Corbin L4 |
Series | ML2004 |
Key Material | Nickel Silver |
Mortise/Cylindrical | Mortise |
Electrical/Mechanical | Mechanical |
Backset | 2 3/4 in |
Includes | Torx Pin Security Screws for Mounting Hardware |
Number of Keys | 2 |
Strike Type | ANSI Straight Lip |
Strike Dim. | 4 7/8 in x 1 1/4 in x 1 1/8 in |
Standards | ANSI 156.13, Series 1000, Federal Specifications FF-H-106C, UL/cUL Listed, UL 10C Positive Pressure |
Style | ML2004 HSS |
Item | Mortise Lockset |
Pins | 6 |
Ligature Resistant | Yes |
ADA Compliant | No |
Location Type | Behavioral Health, Detention Facility |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration) |
Description
Mechanical, Knob, Mortise, Lockset Function Entrance, Lockset Grade 1, ML2004 HSS Style, Satin Chrome Lockset Finish, Keyway Type Corbin L4, Standards ANSI 156.13, Series 1000, Federal Specifications FF-H-106C, UL/cUL Listed, UL 10C Positive Pressure, ADA Compliant No, Backset 2 3/4 in, Ligature Resistant Yes, Includes Torx Pin Security Screws for Mounting Hardware, Item Mortise Lockset, Key Material Nickel Silver, Location Type Behavioral Health, Detention Facility, Number of Keys 2, Pins 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND Gas Spring, Carbon Steel, Force 382 lb. (X170-025)
- PRIME-LINE Surface Bolt, 3 in., Solid Brass, Polished Finish Single Pack (U 9962)
- ARMSTRONG WORLD INDUSTRIES Fine Fissured Ceiling Tile, 24 in W x 24 in L, Beveled Tegular, 9/16 in Grid Size, 12 PK (1835)
- PRIME-LINE Diecast, Classic Bronze, Swing Bar Door Guard (U 10309)
- CORBIN RUSSWIN Grade 1 Institutional/Utility Cylindrical Lock, Global Knob, Conventional Cylinder, Satin Stainless (CK4332 GRD 630)
- PREMIER LOCK Brass Vestibule Mortise Entry Left Hand Lock Set with 2.5 in. Backset and 2 SC1 Keys (ML01R)
- MARKS Marks: 7NY10A MORTISE KNOB LOCKSET NEW YORKER - ENTRANCE - 1-1/4 X 8 - POLISHED BRASS - RIGHT HAND (MRK-7NY10A-3-RH)
- EZ-FLO EASTMAN Knob Lockset, Mechanical, Cylindrical (57798)
- PREMIER LOCK Entry Door Knob Combo Lock Set with Deadbolt Set of 2, Keyed Alike, Antique Brass, 2PK (ED04-2)
- PREMIER LOCK Entry Door Knob Combo Lock Set with Deadbolt, Solid Brass (ED02)
- BALDWIN RESERVE Baldwin Reserve ENROUTRR003 Entry Round (EN.ROU.TRR.003)
- Corbin Russwin Door Locks and Deadbolts