Corbin Russwin

Knob Lockset, Mechanical, Entrance, Grd. 2 (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Keyed Entry Door Knobs

Key Features

  • Lockset Finish Satin Stainless Steel
  • Lockset Grade 2
  • Lockset Handle Type Knob
  • Mortise / Cylindrical Cylindrical
  • Lockset Function Entrance
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Mechanical, Knob, Cylindrical, Lockset Function Entrance/Office, Lockset Grade 2, CK4400 Round Style, Satin Stainless Steel Lockset Finish, Keyway Type Corbin L4, Key Type Different, Standards ANSI A156.2, Federal Specifications FF-H-106C, Series 4000, UL/cUL Listed, ADA Compliant No, Lockset Fire Rating 3 hr, Backset 2-3/4 in, Ligature Resistant No, Item Knob Lockset, Key Material Nickel Silver, Knob Material Wrought Brass/Bronze/Stainless Steel/Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.