Shop All Keyed Entry Door Handles
Corbin Russwin
Institution or Utility Mortise Lock, PS Lever, A Rose, Satin Chrome
Mfr # ML2032 PSA 626
Zoro # G109957349
product price: $959.99
/ea
Free Shipping & Returns
$959.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade Grade 1
- Required Door Thickness 1-3/4 in
- Lockset Finish Satin Chrome
- Cylinder Core Type Conventional Cylinder
- Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corbin Russwin
- MFR # ML2032 PSA 626
- Zoro # G109957349
- UPC # 197163111916
- Country of Origin United States
- Category Keyed Entry Door Handles
Dimensions
Length | 10 in |
Width | 7.5 in |
Details
Lockset Grade | Grade 1 |
Required Door Thickness | 1-3/4 in |
Lockset Finish | Satin Chrome |
Cylinder Core Type | Conventional Cylinder |
Fire Rated | 3 Hours {A} |
Weight | 4 lb |
Features | Complete Lock |
Material | Brass or Bronze |
Type | Mortise Lock |
Description
Institution or Utility Mortise Lock, PS Lever, A Rose, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASON Door Closer, Concealed, Polished Chrome (11094000013)
- BALDWIN RESERVE Lever Lockset, Cylindrical, Half Dummy (HD.SQU.L.CSR.150)
- GLOBAL DOOR CONTROLS Universal Cylinder 5-Pin Schlage Keyed Different with 3 Tail Pieces (GLA3SC1KD-26DM)
- PEMKO Door Bottom Sweep, 3 Ft (18100WNB36)
- CORBIN RUSSWIN Storeroom or Closet Mortise Lock, NS Lever, M Escutcheon, 6-Pin LFIC Less Core, Satin Chrome (ML2057 NSM 626 CL6)
- CORBIN RUSSWIN Cylindrical Lock, CL3857 NZD 626 LC (CL3857 NZD 626 LC)
- CORBIN RUSSWIN Apartment or Dormitory Mortise Lock, CS Lever, M Escutcheon, Satin Chrome (ML2067 CSM 626)
- CORBIN RUSSWIN Apartment or Dormitory Mortise Lock, NS Lever, M Escutcheon, SFIC Prep Less Core, Satin Chrome (ML2067 NSM 626 CLS7)
- CORBIN RUSSWIN Apartment or Dormitory Mortise Lockbody Only, Satin Chrome (ML2067 LL 626)
- CORBIN RUSSWIN Cylindrical Lock, CL3851 AZD 626 (CL3851 AZD 626)
- SCHLAGE Lever Lockset, Mechanical, Classroom, Grd.1 (ND70PD RHO 626 C123)
- Corbin Russwin Door Lever Locksets