Shop All Keyed Entry Door Handles
Corbin Russwin
Institution or Utility Mortise Lock, NS Lever, M Escutcheon, Satin Chrome
Mfr # ML2032 NSM 626
Zoro # G809957304
product price: $971.99
/ea
Free Shipping & Returns
$971.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade Grade 1
- Required Door Thickness 1-3/4 in
- Lockset Finish Satin Chrome
- Width 7.5 in
- Cylinder Core Type Conventional Cylinder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corbin Russwin
- MFR # ML2032 NSM 626
- Zoro # G809957304
- UPC # 197163111930
- Country of Origin United States
- Category Keyed Entry Door Handles
Dimensions
Width | 7.5 in |
Length | 10 in |
Details
Lockset Grade | Grade 1 |
Required Door Thickness | 1-3/4 in |
Lockset Finish | Satin Chrome |
Cylinder Core Type | Conventional Cylinder |
Fire Rated | 3 Hours {A} |
Type | Mortise Lock |
Weight | 4 lb |
Material | Brass or Bronze |
Features | Complete Lock |
Description
Institution or Utility Mortise Lock, NS Lever, M Escutcheon, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ext Spring, Utility, Stl, 4 OAL, 3/8 OD, PK6 (1NAD9)
- KLINGERSIL 3 in. 150# 1/8 in. Klinger Thermoseal full face gasket (4401-03000-150FF-2)
- SCHLAGE Cylindrical Lock, ALX50J ATH 626 (ALX50J ATH 626)
- ELESA Hinges, CMM-AL-60-SH-8 (CMM-AL)
- CORBIN RUSSWIN Classroom Mortise Lock, LW Lever, M Escutcheon, Satin Stainless Steel (ML2055 LWM 630)
- CORBIN RUSSWIN Institution or Utility Mortise Lock, NS Lever, A Rose, Satin Chrome (ML2032 NSA 626)
- CORBIN RUSSWIN Cylindrical Lock, CL3557 NZD 626 (CL3557 NZD 626)
- CORBIN RUSSWIN Classroom Mortise Lockbody Only, Oil Rubbed Bronze (ML2003 LL 613)
- CORBIN RUSSWIN Classroom Mortise Lockbody Only, Satin Stainless Steel (ML2003 LL 630)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Entrance (ML2051 LWA630)
- BEST Satin Chrome Classroom 9K37R14DS3626 (7143095)
- Corbin Russwin Door Locks and Deadbolts