Shop All Keyed Entry Door Handles
Corbin Russwin
Institution or Utility Mortise Lock, NS Lever, A Rose, Satin Chrome
Mfr # ML2032 NSA 626
Zoro # G009957302
product price: $959.99
/ea
Free Shipping & Returns
$959.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade Grade 1
- Required Door Thickness 1-3/4 in
- Lockset Finish Satin Chrome
- Fire Rated 3 Hours {A}
- Features Complete Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corbin Russwin
- MFR # ML2032 NSA 626
- Zoro # G009957302
- UPC # 197163111985
- Country of Origin United States
- Category Keyed Entry Door Handles
Dimensions
Width | 7.5 in |
Length | 10 in |
Details
Lockset Grade | Grade 1 |
Required Door Thickness | 1-3/4 in |
Lockset Finish | Satin Chrome |
Fire Rated | 3 Hours {A} |
Features | Complete Lock |
Cylinder Core Type | Conventional Cylinder |
Type | Mortise Lock |
Weight | 4 lb |
Material | Brass or Bronze |
Description
Institution or Utility Mortise Lock, NS Lever, A Rose, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YALE T-Strike, 2-1/4" L, ASA/Curved Lip Strike (371 626)
- ZORO SELECT 5 in W x 5 in H Stainless steel Door and Butt Hinge (3AGC4)
- DELTA LOCK Disc Tumbler Keyed Cam Lock, Keyed Alike, 6600 Key, For Material Thickness 3/8 in (G CR08751209PCSM1)
- MIDWEST FASTENER 3/4" x 0.080" x 3-1/2" 18-8 Stainless Steel Extension Springs 3PK (38842)
- CORBIN RUSSWIN Cylindrical Lock, CL3351 NZD 626 (CL3351 NZD 626)
- CORBIN RUSSWIN Cylindrical Lock, CL3555 NZD 626 CL6 (CL3555 NZD 626 CL6)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Entrance (ML2051 LWM 626)
- CORBIN RUSSWIN Cylindrical Lock, CL3857 NZD 626 CL6 (CL3857 NZD 626 CL6)
- CORBIN RUSSWIN Grade 2 Storeroom or Closet Cylindrical Lock, Princeton Lever, Corbin Russwin 6-Pin LFIC Less Core, (CL3857 PZD 612 CL6)
- CORBIN RUSSWIN Cylindrical Lock, CL3857 NZD 626 LC (CL3857 NZD 626 LC)
- YALE Lever Lockset, Mechanical, Classroom (B-AU4708LN x 626)
- Corbin Russwin Door Lever Locksets