Shop All Dummy Door Handles
Corbin Russwin
Half Dummy Trim Mortise Trim, DS Lever, A Rose, Satin Chrome
Mfr # ML2050 DSA 626 LH
Zoro # G509951978
product price: $321.99
/ea
Free Shipping & Returns
$321.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade Grade 1
- Finish Satin Chrome
- Max. Door Width 7.5 in
- Required Door Thickness 1-3/4 in
- Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corbin Russwin
- MFR # ML2050 DSA 626 LH
- Zoro # G509951978
- UPC # 197163111640
- Country of Origin United States
- Category Dummy Door Handles
Dimensions
Max. Door Width | 7.5 in |
Length | 10 in |
Details
Item | Mortise Lock |
Grade | Grade 1 |
Finish | Satin Chrome |
Required Door Thickness | 1-3/4 in |
Material | Brass or Bronze |
Features | Trim Pack Only |
Door Handing | LH |
For Use With | ML2000 Series Mortise Locks |
Description
Half Dummy Trim Mortise Trim, DS Lever, A Rose, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES 25 lb White Single Magnetic Catch with Zinc Strike and Screws (50651)
- ZORO SELECT Door Latch Guard, Durnodic, Steel, 6"L x 3"W (1HJL6)
- DELTA LOCK Interchangeable Core Drawer Dead Latch, Coreless, SFIC Key, For Material Thickness 1 1/16 in (G DI1125L375BCMV1)
- J.W. WINCO JW Winco WN9100.1 12T8W12N Leveling Feet (12T8W12N)
- CORBIN RUSSWIN Grade 1 Half Dummy Trim Cylindrical Lock, Armstrong Lever, Non-Keyed, Satin Chrome Fnsh, Non-handed (CL3550 AZD 626)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Dummy, Grd. 1 (CL3870 NZD 626)
- PROSOURCE Leverset L6 Dummy Rh Pol Brass (L6704RV-PS)
- SCHLAGE Satin Nickel Dummy Lever Lockset, Accent, Right Hand (F170 ACC 619 RH)
- SCHLAGE Bright Brass Dummy Lever Lockset, Accent, Right Hand (F170 ACC 605 RH)
- SCHLAGE COMMERCIAL Satin Chrome Dummy A170ORB626 (A170ORB626)
- BEST Door Lever Lockset, 4-7/8" Strike Dim (9KDT1DT15D626)
- Corbin Russwin Door Locks and Deadbolts