Shop All Keyed Entry Door Handles
Corbin Russwin
Grade 2 Standard-Duty Lever Lockset, Single Cylinder, Entrance Function, IC 7-Pin Less Core, Die Cas
Mfr # CL3851 NZD 613 CL7
Zoro # G109953891
product price: $266.99
/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Required Door Thickness 1-3/8 in to 1-3/4 in
- Lockset Finish Dark Oxidized Satin Bronze Oil Rubbed
- Type Cylindrical Lock
- Material Metal
- Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corbin Russwin
- MFR # CL3851 NZD 613 CL7
- Zoro # G109953891
- UPC # 197163135448
- Country of Origin United States
- Category Keyed Entry Door Handles
Dimensions
Length | 10 in |
Width | 7.5 in |
Details
Required Door Thickness | 1-3/8 in to 1-3/4 in |
Lockset Finish | Dark Oxidized Satin Bronze Oil Rubbed |
Type | Cylindrical Lock |
Material | Metal |
Weight | 4.1 lb |
Description
Grade 2 Standard-Duty Lever Lockset, Single Cylinder, Entrance Function, IC 7-Pin Less Core, Die Cast Zinc Newport Lever, Brass D Rose, Dark Oxidized Satin Bronze Oil Rubbed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CCL Disc Tumbler Keyed Cam Lock, Keyed Alike, C415A Key, For Material Thickness 7/16 in (65101)
- SCHLAGE Grade 2 Entrance Cylindrical Lock with Field Selectable Vandlgard, Sparta Lever, FSIC Less Core, Sat (ALX53J SPA 619)
- PRIME-LINE Sash Balance - 12# (H3630)
- ILCO Ilco: Key Blanks, Y1-BR YALE (ILCO-Y1-BR)
- CORBIN RUSSWIN Classroom Mortise Lock, NS Lever, A Rose, 7-Pin LFIC Less Core, Satin Chrome (ML2055 NSA 626 CL7)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Classroom (CL3855 NZD 626)
- CORBIN RUSSWIN Entrance or Storeroom Mortise Lock, LW Lever, A Rose, Satin Chrome (ML2024 LWA 626)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Storeroom (ML2057 NSM 626)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Classroom (ML2055 NSA 626)
- CORBIN RUSSWIN Institution or Utility Mortise Lock, NS Lever, A Rose, Satin Chrome (ML2032 NSA 626)
- MARKS Marks: 9NY96A MORTISE LEVER LOCKSET NEW YORKER - ENTRANCE - SATIN CHROME - LEFT HAND (MRK-9NY96A-26D-LH)
- Corbin Russwin Door Lever Locksets