Shop All Passage Door Handles
Corbin Russwin
Grade 2 Passage or Closet Cylindrical Lock, Princeton Lever, Oil Rubbed Bronze Finish, Non-handed
Mfr # CL3810 PZD 613
Zoro # G709948082
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With CL3800 Series Grade 2 Cylindrical Lever Locks
- Lockset Grade Grade 2
- Required Door Thickness 1-3/8 in to 1-3/4 in
- Finish Oil Rubbed Bronze
- Fire Rated 3 Hours {A}
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corbin Russwin
- MFR # CL3810 PZD 613
- Zoro # G709948082
- UPC # 840067632512
- Country of Origin United States
- Category Passage Door Handles
Dimensions
Length | 10 in |
Width | 7.5 in |
Depth | 4.5 in |
Details
For Use With | CL3800 Series Grade 2 Cylindrical Lever Locks |
Lockset Grade | Grade 2 |
Required Door Thickness | 1-3/8 in to 1-3/4 in |
Finish | Oil Rubbed Bronze |
Fire Rated | 3 Hours {A} |
Item | Cylindrical Lock |
Cylinder Core Type | Non-keyed |
Net Weight | 4.1 lb |
Door Handing | Not Handed |
Material | Metal |
Description
Grade 2 Passage or Closet Cylindrical Lock, Princeton Lever, Oil Rubbed Bronze Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Raised Face Viton Flange Gasket for 4" Pipe, 1/8" Thick, #150 (BULK-FG-347)
- MIDWEST FASTENER 3/4" x 0.080" x 4" 18-8 Stainless Steel Extension Springs 2PK (38844)
- STRYBUC Cam Hinge (8-230)
- ZORO SELECT Bumper, Rubber, Black, 2-1/4"H x 2-1/4"W (2199-017)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Passage, Grade 1 (ML2010 LWM 626)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Passage, Grade 1 (CL3310 NZD 10B)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Passage, Grade 1 (ML2010 NSA 626)
- CORBIN RUSSWIN Passage or Closet Mortise Lock, LS Lever, A Rose, Satin Stainless Steel (ML2010 LSA 630)
- CORBIN RUSSWIN Passage or Closet Mortise Lock, NS Lever, M Escutcheon, Satin Stainless Steel (ML2010 NSM 630 D214)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Passage, Grade 1 (CL3310 NZD 626)
- YALE Lever Lockset, Mechanical, Passage, Grade 1 (PB4701LN x 626)
- Corbin Russwin Door Locks and Deadbolts