Shop All Passage Door Handles
Corbin Russwin
Grade 2 Passage or Closet Cylindrical Lock, Newport Lever, Satin Brass Finish, Non-handed
Mfr # CL3810 NZD 606
Zoro # G409948153
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With CL3800 Series Grade 2 Cylindrical Lever Locks
- Lockset Grade Grade 2
- Required Door Thickness 1-3/8 in to 1-3/4 in
- Finish Satin Brass
- Width 7.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corbin Russwin
- MFR # CL3810 NZD 606
- Zoro # G409948153
- UPC # 197163135578
- Country of Origin United States
- Category Passage Door Handles
Dimensions
Width | 7.5 in |
Depth | 4.5 in |
Length | 10 in |
Details
For Use With | CL3800 Series Grade 2 Cylindrical Lever Locks |
Lockset Grade | Grade 2 |
Required Door Thickness | 1-3/8 in to 1-3/4 in |
Finish | Satin Brass |
Net Weight | 4.1 lb |
Fire Rated | 3 Hours {A} |
Cylinder Core Type | Non-keyed |
Material | Metal |
Door Handing | Not Handed |
Item | Cylindrical Lock |
Description
Grade 2 Passage or Closet Cylindrical Lock, Newport Lever, Satin Brass Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXITALLIC Spiral Wound Metal Gasket, 2 In, 304SS (CGI)
- ZORO SELECT O-Ring, Dash 024, PTFE, 0.07 In., PK10 (1RGC3)
- PAWLING Top Cap, Eggshell, 96 x 1/2In (WC-98-8-370)
- ZORO SELECT Magnetic Hook, White, 26 Lb, 1.835 In Dia (3DXZ5)
- CORBIN RUSSWIN Passage or Closet Mortise Lock, NS Lever, M Escutcheon, Satin Stainless Steel (ML2010 NSM 630 D214)
- CORBIN RUSSWIN Passage or Closet Mortise Lock, LS Lever, A Rose, Satin Stainless Steel (ML2010 LSA 630)
- CORBIN RUSSWIN Passage Mortise Lever by Lever Lock Body; Strike; Front Plate; and Screws Satin Chrome (ML2010LL626)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Passage, Grade 2 (CL3810 NZD 10B)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Passage, Grade 2 (CL3810 NZD 626)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Passage, Grade 1 (ML2010 LWA 630)
- ARROW LOCK Door Lever Lockset, Mechanical, Passage (BM01 VL 26D)
- Corbin Russwin Door Lever Locksets