Shop All Passage Door Handles
Corbin Russwin
Grade 2 Passage or Closet Cylindrical Lock, Armstrong Lever, Bright Brass Finish, Non-handed
Mfr # CL3810 AZD 605
Zoro # G909948165
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With CL3800 Series Grade 2 Cylindrical Lever Locks
- Lockset Grade Grade 2
- Required Door Thickness 1-3/8 in to 1-3/4 in
- Finish Bright Brass
- Depth 4.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corbin Russwin
- MFR # CL3810 AZD 605
- Zoro # G909948165
- UPC # 197163135592
- Country of Origin United States
- Category Passage Door Handles
Dimensions
Depth | 4.5 in |
Width | 7.5 in |
Length | 10 in |
Details
For Use With | CL3800 Series Grade 2 Cylindrical Lever Locks |
Lockset Grade | Grade 2 |
Required Door Thickness | 1-3/8 in to 1-3/4 in |
Finish | Bright Brass |
Item | Cylindrical Lock |
Net Weight | 4.1 lb |
Door Handing | Not Handed |
Material | Metal |
Cylinder Core Type | Non-keyed |
Fire Rated | 3 Hours {A} |
Description
Grade 2 Passage or Closet Cylindrical Lock, Armstrong Lever, Bright Brass Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YALE Rimlock, Heavy Duty Deadbolt w/ Thumbturn (112)
- ZORO SELECT O-Ring, Buna N, Dash 124, 1-1/4, 1.443, PK25 (U38801.009.0125)
- SOUTHCO-ALBANY DIV Blk Lever Latch Flush Trigger (S C2-33-35-3)
- ZORO SELECT O-Ring, Dash 237, EPDM, 0.13 In., PK25 (U38869.012.0337)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Passage, Grade 1 (CL3510 NZD 626)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Passage, Grade 1 (CL3310 NZD 10B)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Passage, Grade 1 (CL3310 NZD 626)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Passage, Grade 1 (ML2010 LWA 630)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Passage, Grd. 1 (CL3310 PZD 626)
- CORBIN RUSSWIN Passage Mortise Lever by Lever Lock Body; Strike; Front Plate; and Screws Satin Chrome (ML2010LL626)
- OMNIA Lever Pass 2-3/8" BS Full Lip 1-3/4" Doors Oil Rubbed Bronze 943 (943/00BF.PA10B)
- Corbin Russwin Door Locks and Deadbolts