Shop All Passage Door Handles
Corbin Russwin
Grade 2 Passage Lever x Blank Plate Cylindrical Lock, Newport Lever, Satin Chrome Finish, Non-handed
Mfr # CL3880 NZD 626
Zoro # G809948258
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With CL3800 Series Grade 2 Cylindrical Lever Locks
- Lockset Grade Grade 2
- Required Door Thickness 1-3/8 in to 1-3/4 in
- Finish Satin Chrome
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corbin Russwin
- MFR # CL3880 NZD 626
- Zoro # G809948258
- UPC # 197163135028
- Country of Origin United States
- Category Passage Door Handles
Dimensions
Length | 10 in |
Depth | 4.5 in |
Width | 7.5 in |
Details
For Use With | CL3800 Series Grade 2 Cylindrical Lever Locks |
Lockset Grade | Grade 2 |
Required Door Thickness | 1-3/8 in to 1-3/4 in |
Finish | Satin Chrome |
Material | Metal |
Fire Rated | 3 Hours {A} |
Door Handing | Not Handed |
Item | Cylindrical Lock |
Cylinder Core Type | Non-keyed |
Net Weight | 4.1 lb |
Description
Grade 2 Passage Lever x Blank Plate Cylindrical Lock, Newport Lever, Satin Chrome Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL "Elephant Bark" Rubber Flooring - 3/8 in. x 4 ft. x 11 ft. - Black (03_102)
- EKENA MILLWORK Craftsman Classic Square Non-Tapered, Smooth PVC Column, Crown Capital & Crown Base (CC0608ENPCRCR)
- AMERICAN GARAGE DOOR SUPPLY Vertical Track 6ft. 4in., For 7ft Door, PR (T207VR)
- ALARM CONTROLS Door Loop, Armored, Steel, Silver (DL-1)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Passage, Grade 1 (CL3310 NZD 10B)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Passage, Grade 1 (ML2010 LWA 630)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Passage, Grade 1 (CL3310 NZD 626)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Passage, Grd. 1 (CL3310 PZD 626)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Passage, Grade 1 (ML2010 LWM 626)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Passage, Grade 2 (CL3810 NZD 626)
- BALDWIN Reserve White Bronze Door Levers (FD.ARC.RAR.492)
- Corbin Russwin Door Locks and Deadbolts