Shop All Passage Door Handles
Corbin Russwin
Grade 2 Passage Lever x Blank Plate Cylindrical Lock, Armstrong Lever, Satin Chrome Fnsh, Non-handed
Mfr # CL3880 AZD 626
Zoro # G709948174
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With CL3800 Series Grade 2 Cylindrical Lever Locks
- Lockset Grade Grade 2
- Required Door Thickness 1-3/8 in to 1-3/4 in
- Finish Satin Chrome
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corbin Russwin
- MFR # CL3880 AZD 626
- Zoro # G709948174
- UPC # 197163135035
- Country of Origin United States
- Category Passage Door Handles
Dimensions
Depth | 4.5 in |
Width | 7.5 in |
Length | 10 in |
Details
For Use With | CL3800 Series Grade 2 Cylindrical Lever Locks |
Lockset Grade | Grade 2 |
Required Door Thickness | 1-3/8 in to 1-3/4 in |
Finish | Satin Chrome |
Material | Metal |
Cylinder Core Type | Non-keyed |
Door Handing | Not Handed |
Item | Cylindrical Lock |
Fire Rated | 3 Hours {A} |
Net Weight | 4.1 lb |
Description
Grade 2 Passage Lever x Blank Plate Cylindrical Lock, Armstrong Lever, Satin Chrome Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACOUSTIC CEILING PRODUCTS Genesis Hold Down Clip, Black, 50/Box (799-00)
- X1 TOOLS R-20 O-Ring ID: 25 mm, CS: 3.5 mm, OD: 32 mm 20 O-Rings by X1 Tools (X1E-CON-ORI-RUB-0020x20)
- AMEROCK BP53530G10-5PACK 6-5/16" (160 mm) CTC Mulholland Cab Pull Satin Nickel (BP53530G10-5PACK)
- SCHLAGE Schlage: B563P Classroom Deadbolt (SCH-B563P-626)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Passage, Grade 1 (ML2010 LWM 626)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Passage, Grade 1 (CL3510 NZD 626)
- CORBIN RUSSWIN Passage or Closet Mortise Lock, LS Lever, A Rose, Satin Stainless Steel (ML2010 LSA 630)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Passage, Grade 1 (CL3310 NZD 10B)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Passage, Grade 2 (CL3810 NZD 626)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Passage, Grade 2 (CL3810 NZD 10B)
- EMTEK L-Square Stem Knurled Lever Right Hand 2-3/8 in Backset Passage for 1-1/4 in to 2 in Door (5112US15.LSUS15.KNUS15.RH)
- Corbin Russwin Door Locks and Deadbolts