Shop All Dummy Door Handles
Corbin Russwin
Grade 2 Full Dummy Trim Cylindrical Lock, Armstrong Lever, Bright Chrome Finish, Non-handed
Mfr # CL3870 AZD 625
Zoro # G609951977
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade Grade 2
- Finish Bright Chrome
- Max. Door Width 7.5 in
- Fire Rated 3 Hours {A}
- For Use With CL3800 Series Grade 2 Cylindrical Lever Locks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corbin Russwin
- MFR # CL3870 AZD 625
- Zoro # G609951977
- UPC # 197163135042
- Country of Origin United States
- Category Dummy Door Handles
Dimensions
Max. Door Width | 7.5 in |
Length | 10 in |
Details
Item | Cylindrical Lock |
Grade | Grade 2 |
Finish | Bright Chrome |
Fire Rated | 3 Hours {A} |
For Use With | CL3800 Series Grade 2 Cylindrical Lever Locks |
Door Handing | Not Handed |
Material | Metal |
Required Door Thickness | 1-3/8 in to 1-3/4 in |
Cylinder Core Type | Non-keyed |
Description
Grade 2 Full Dummy Trim Cylindrical Lock, Armstrong Lever, Bright Chrome Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Brush, 48in.L, Black (9605DKB-48)
- REV-A-SHELF Rev-A-Shelf Contemporary Cloud 2Shelf Blind Corner Organizer for Blind Left Cabinet (5372-21-MP-R)
- X1 TOOLS R-021 Square O-Ring ID: 15/16, CS 1/16, OD 1 1/16 2 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R021x2)
- HILLMAN Hillman Group 5568027 Steel Standard Picture Hook; 20 lbs - Pack of 30 (50607)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Dummy, Grd. 1 (CL3870 NZD 626)
- CORBIN RUSSWIN Grade 1 Half Dummy Trim Cylindrical Lock, Armstrong Lever, Non-Keyed, Satin Chrome Fnsh, Non-handed (CL3550 AZD 626)
- SCHLAGE Bright Chrome Dummy Lever Lockset, Elan (F170 ELA 625)
- MASTER LOCK Lever Lockset, Satin Nickel, Return Style (RL0515BOX)
- WESLOCK LH Bordeau Interior Dummy Handleset Trim Mansion or Philbrook ORB (L6605--U10020)
- CONSTRUCTOR Prelude Dummy Right Lever Door Lock with Knob Handle Lockset- Antique Copper (CON-PRE-AC-DM-R)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Dummy Rosette, Flat Black, Smooth Grip in Satin Brass (LV100 FBL GRIP-SM SB)
- Corbin Russwin Dummy Door Handles