Shop All Keyed Entry Door Handles
Corbin Russwin
Grade 2 Entry or Office Cylindrical Lock, Newport Lever, Less Conventional Cylinder, Satin Chrome Fi
Mfr # CL3861 NZD 626 LC
Zoro # G309951468
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade Grade 2
- Required Door Thickness 1-3/8 in to 1-3/4 in
- Lockset Finish Satin Chrome
- Cylinder Core Type Less Cylinder
- Fire Rated 3 Hours {A}
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corbin Russwin
- MFR # CL3861 NZD 626 LC
- Zoro # G309951468
- UPC # 840067634097
- Country of Origin United States
- Category Keyed Entry Door Handles
Dimensions
Width | 7.5 in |
Length | 10 in |
Details
Lockset Grade | Grade 2 |
Required Door Thickness | 1-3/8 in to 1-3/4 in |
Lockset Finish | Satin Chrome |
Cylinder Core Type | Less Cylinder |
Fire Rated | 3 Hours {A} |
Material | Metal |
Type | Cylindrical Lock |
Weight | 4.1 lb |
Description
Grade 2 Entry or Office Cylindrical Lock, Newport Lever, Less Conventional Cylinder, Satin Chrome Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fixed Staple Hasp, Zinc Plated, 1-1/2inL (39DZ90)
- RAYMOND Compression Spring, Medium Duty, PK12 (020052000)
- ATTIC DEK Attic Plastic Flooring, PK 4 (351804)
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Different, For Material Thickness 1 1/8 in (C8055-KD-14A)
- CORBIN RUSSWIN Entrance or Storeroom Mortise Lock, LW Lever, A Rose, Satin Chrome (ML2024 LWA 626)
- CORBIN RUSSWIN Cylindrical Lock, CL3351 NZD 626 (CL3351 NZD 626)
- CORBIN RUSSWIN Grade 1 Fail Secure Lever, 24AC/DC, Request to Exit, NZ Lever, D Rose, SFIC Prep, Less Core, Satin C (CL33905 NZD 626 M08 24AD M92)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Storeroom (CL3857 NZD 626)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Storeroom (ML2057 LWA 630)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Classroom (CL3555 NZD 626)
- SCHLAGE Grade 2 Classroom Cylindrical Lock with Field Selectable Vandlgard, Rhodes Lever, SFIC Less Core, Sa (ALX70B RHO 619)
- Corbin Russwin Keyed Entry Door Handles