Shop All Keyed Entry Door Handles
Corbin Russwin
Grade 2 Entrance or Office Cylindrical Lock, Armstrong Lever, Conventional Cylinder, Black Suede Pow
Mfr # CL3851 AZD BSP
Zoro # G209951285
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade Grade 2
- Required Door Thickness 1-3/8 in to 1-3/4 in
- Lockset Finish Black Suede Powder Coat
- Fire Rated 3 Hours {A}
- Type Cylindrical Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Corbin Russwin
- MFR # CL3851 AZD BSP
- Zoro # G209951285
- UPC # 197163135509
- Country of Origin United States
- Category Keyed Entry Door Handles
Dimensions
Width | 7.5 in |
Length | 10 in |
Details
Lockset Grade | Grade 2 |
Required Door Thickness | 1-3/8 in to 1-3/4 in |
Lockset Finish | Black Suede Powder Coat |
Fire Rated | 3 Hours {A} |
Type | Cylindrical Lock |
Material | Metal |
Cylinder Core Type | Conventional Cylinder |
Weight | 4.1 lb |
Description
Grade 2 Entrance or Office Cylindrical Lock, Armstrong Lever, Conventional Cylinder, Black Suede Powder Coat Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE SWEEP SHOWRDR 3/4X36"" (19672)
- ZORO SELECT O-Ring, Dash 335, Buna N, 0.21 In., PK50 (U38801.018.0275)
- OMNIA Lever Single Dummy Satin Chrome 368 (368/00.SD3)
- PAWLING Corner Guard, Smooth, Clear, 90 Deg., 3/4"W X 48"H (CG-16-4-132)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Entrance (ML2051 LWA630)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Entrance (ML2051 NSA 626)
- CORBIN RUSSWIN Cylindrical Lock, CL3851 AZD 626 (CL3851 AZD 626)
- CORBIN RUSSWIN Cylindrical Lock, CL3861 NZD 626 CL6 (CL3861 NZD 626 CL6)
- CORBIN RUSSWIN Grade 1 Fail Secure Lever, 24AC/DC, Request to Exit, NZ Lever, D Rose, SFIC Prep, Less Core, Satin C (CL33905 NZD 626 M08 24AD M92)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Classroom (CL3855 NZD 626)
- SCHLAGE Grade 1 Entrance Office Mortise Lock, Less Cylinder, 03 Lever, A Rose, Indicator with Text, Exterior (L9050L 03A 626 L283-722)
- Corbin Russwin Door Locks and Deadbolts