Shop All Door Closers
Corbin Russwin
Grade 1 Surface Door Closer, Double Lever Arm with PA Bracket, Push or Pull Side Mount, Size 1 to 6,
Mfr # DC6210 693 M54
Zoro # G209956969
product price: $413.99
/ea
Free Shipping & Returns
$413.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black Painted
- Housing Depth 3.875 in
- Housing Length 13.75 in
- Material Varies
- Arm Type Double Lever Arm with PA Bracket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corbin Russwin
- MFR # DC6210 693 M54
- Zoro # G209956969
- UPC # 197163133819
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 3.875 in |
Housing Length | 13.75 in |
Width | 7.375 in |
Details
Item | Surface Closers |
Finish | Black Painted |
Material | Varies |
Arm Type | Double Lever Arm with PA Bracket |
Door Handing | Non-Handed |
Fire Rated | 3 Hours {A} |
For Use With | DC6000 Series Door Closers |
Description
Grade 1 Surface Door Closer, Double Lever Arm with PA Bracket, Push or Pull Side Mount, Size 1 to 6, Full Cover, Non-Handed, Black Painted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRILOGY Electronic Keyless Lock, Right Hand (DL2700CRR US26D)
- MASTER LOCK No7 Padlock And Cable (719-D)
- TRIMLITE 32" x 96" Primed 2-Panel Interior Shaker Slab Door (2880pri8402)
- ZORO SELECT Padlock, Keyed Alike, Standard Shackle, Rectangular Brass Body, Hardened Steel Shackle, 13/16 in W (48JR06)
- CORBIN RUSSWIN Manual Hydraulic DC6000 Series Door Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (DC6210 689 M54)
- CORBIN RUSSWIN Manual Hydraulic DC6000 Series Door Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (DC6200 689 M54)
- CORBIN RUSSWIN Manual Hydraulic DC6000 Series Door Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (DC6210 689 M54 M71)
- CORBIN RUSSWIN Manual Hydraulic Corbin 6210 Door Closer Heavy Duty Interior and Exterior, Aluminum (DC6210 x M101C x 689 A5)
- CORBIN RUSSWIN Manual Hydraulic Corbin 6210 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (DC6210 x M101B x 690)
- CORBIN RUSSWIN Manual Hydraulic DC6000 Series Door Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (DC6210 A1 689 M54)
- ZORO SELECT Manual Hydraulic GAV 2711 Heavy Traffic Door Closer Heavy Duty Interior and Exterior, Silver (2711 x 689 GAV)
- Corbin Russwin Door Closers