Shop All Door Closers
Corbin Russwin
Grade 1 Surface Door Closer, Double Lever Arm Heavy Duty, Pull Side Mount, Size 1 to 6, Full Cover,
Mfr # DC6200 A10 689 M54
Zoro # G909956962
product price: $455.99
/ea
Free Shipping & Returns
$455.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Aluminum Painted
- Housing Depth 3.875 in
- Housing Length 13.75 in
- Material Varies
- Width 7.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corbin Russwin
- MFR # DC6200 A10 689 M54
- Zoro # G909956962
- UPC # 840067639092
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 3.875 in |
Housing Length | 13.75 in |
Width | 7.375 in |
Details
Item | Surface Closers |
Finish | Aluminum Painted |
Material | Varies |
Door Handing | Non-Handed |
Fire Rated | 3 Hours {A} |
Arm Type | Double Lever Arm Heavy Duty |
For Use With | DC6000 Series Door Closers |
Description
Grade 1 Surface Door Closer, Double Lever Arm Heavy Duty, Pull Side Mount, Size 1 to 6, Full Cover, Non-Handed, Aluminum Painted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Bright Brass Spring Hinge, Holes per Leaf: 3 (DSH35R53)
- CAL-ROYAL Door Closer, Aluminum Painted, Regular Arm, Size 2 (720-ALUM)
- RENIN Renin 60 in. x 80 1/2 in. Euro 3-Lite Bypass Door (EU2290ESFGE060080)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 250 (55401A)
- CORBIN RUSSWIN Manual Hydraulic Corbin 6210 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (DC6210 690)
- CORBIN RUSSWIN Manual Hydraulic Corbin 6210 Door Closer Heavy Duty Interior and Exterior, Aluminum (DC6210 x M101B x 689)
- CORBIN RUSSWIN Manual Hydraulic Corbin 6210 Door Closer Heavy Duty Interior and Exterior, Aluminum (DC6210 x M101C x 689 A5)
- CORBIN RUSSWIN Surface Door Closer, Hold Open Parallel Arm, Size 1-6, Sprayed Bronze (DC6210 A1 690 M54)
- CORBIN RUSSWIN Manual Hydraulic Corbin 6210 Door Closer Heavy Duty Interior and Exterior, Aluminum (DC6210 x M101C x 689 A4)
- CORBIN RUSSWIN Manual Hydraulic Corbin 3210 Door Closer Heavy Duty Interior and Exterior, Aluminum (DC3210 689)
- LOCKEY Lockey: TB400-B Gate Closer (TB400-B)
- Corbin Russwin Door Closers