Shop All Privacy Door Handles
Corbin Russwin
Grade 1 Privacy Cylindrical Lock, Princeton Lever, Non-Keyed, Satin Nickel Finish, Non-handed
Mfr # CL3520 PZD 619
Zoro # G709948525
product price: $507.99
/ea
Free Shipping & Returns
$507.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Non-handed
- Grade Grade 1
- Finish Satin Nickel
- Required Door Thickness 1-3/4 in
- Handle Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corbin Russwin
- MFR # CL3520 PZD 619
- Zoro # G709948525
- UPC # 197163134526
- Country of Origin United States
- Category Privacy Door Handles
Dimensions
Handle Length | 10 in |
Width | 8 in |
Details
Item | Cylindrical Lock |
Hand | Non-handed |
Grade | Grade 1 |
Finish | Satin Nickel |
Required Door Thickness | 1-3/4 in |
Material | Brass, Bronze |
Description
Grade 1 Privacy Cylindrical Lock, Princeton Lever, Non-Keyed, Satin Nickel Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE 18 in. Spiral Tilt Balance, Red Tip Single Pack (FL 1820)
- DELTANA Bright Chrome Square Hinge (S44058TT26-LH)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 410 Door Closer Heavy Duty Interior and Exterior, Silver (410XHDHX689)
- RAYMOND ISO D Die Spring, Med Duty, 38.1mmx89mm (304714D)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Privacy, Grade 2 (CL3820 NZD 10B)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Privacy, Grd. 1 (CL3320 PZD 626)
- CORBIN RUSSWIN Privacy, Bedroom or Bathroom Mortise Lock, LS Lever, A Rose, Satin Chrome (ML2020 LSA 626)
- CORBIN RUSSWIN Cylindrical Lock, CL3820 NZD 626 (CL3820 NZD 626)
- CORBIN RUSSWIN Privacy, Bedroom or Bathroom Mortise Lock, LS Lever, A Rose, Satin Chrome (ML2030 LSA 626)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Privacy, Grade 2 (CL3820 NZD 626)
- SCHLAGE COMMERCIAL Satin Chrome Privacy ND40SPA626 (ND40SPA626)
- Corbin Russwin Privacy Door Handles