Shop All Passage Door Handles
Corbin Russwin
Grade 1 Passage/Closet Cylindrical Lock, Newport Lever, D Rose, Non-Keyed, Bright Chrome Finish
Mfr # CL3110 NZD 625
Zoro # G909948103
product price: $472.99
/ea
Free Shipping & Returns
$472.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With CL3100 Series Grade 1 Cylindrical Lever Locks
- Lockset Grade Grade 1
- Required Door Thickness 1-3/4 in to 2 in
- Finish Bright Chrome
- Depth 4.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corbin Russwin
- MFR # CL3110 NZD 625
- Zoro # G909948103
- UPC # 197163134892
- Country of Origin United States
- Category Passage Door Handles
Dimensions
Depth | 4.5 in |
Length | 10 in |
Width | 8 in |
Details
For Use With | CL3100 Series Grade 1 Cylindrical Lever Locks |
Lockset Grade | Grade 1 |
Required Door Thickness | 1-3/4 in to 2 in |
Finish | Bright Chrome |
Material | Brass, Bronze |
Net Weight | 7 lb |
Item | Cylindrical Lock |
Cylinder Core Type | Non-Keyed |
Door Handing | Non-handed |
Features | Passage |
Fire Rated | 3 Hours {A} |
Description
Grade 1 Passage/Closet Cylindrical Lock, Newport Lever, D Rose, Non-Keyed, Bright Chrome Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 5-1/16 in. (128 mm) Center-to-Center Chrome Contemporary Drawer Pull (5187128140)
- SCHLAGE Touchbar Rim, Anodized Aluminum (692 36 628RD L)
- PRIMELINE TOOLS 13/16 in., Right Hand Drawer Track Roller (2 Pack) (R 7148)
- EKENA MILLWORK 1 1/4"H x 1 1/4"P x 1 3/4"F x 94 1/2"L Hillsborough Traditional Smooth Crown Moulding (MLD01X01X01HI)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Passage, Grade 1 (CL3310 NZD 10B)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Passage, Grade 1 (ML2010 LWM 626)
- CORBIN RUSSWIN Passage or Closet Mortise Lock, NS Lever, M Escutcheon, Satin Stainless Steel (ML2010 NSM 630 D214)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Passage, Grade 2 (CL3810 NZD 10B)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Passage, Grd. 1 (CL3310 PZD 626)
- CORBIN RUSSWIN Passage or Closet Mortise Lock, LS Lever, A Rose, Satin Stainless Steel (ML2010 LSA 630)
- BALDWIN ESTATE Lever Oil Rubbed Bronze Door Levers Oil Rubbed Bronze 5162 (5162.102.LDM)
- Corbin Russwin Door Locks and Deadbolts