Shop All Passage Door Handles
Corbin Russwin
Grade 1 Passage/Closet Cylindrical Lock, Armstrong Lever, Non-Keyed, Satin Brass Finish, Non-handed
Mfr # CL3510 AZD 606
Zoro # G809948128
product price: $426.99
/ea
Free Shipping & Returns
$426.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With CL3500 Series Grade 1 Cylindrical Lever Locks
- Lockset Grade Grade 1
- Required Door Thickness 1-3/4 in
- Finish Satin Brass
- Features Passage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corbin Russwin
- MFR # CL3510 AZD 606
- Zoro # G809948128
- UPC # 197163134618
- Country of Origin United States
- Category Passage Door Handles
Dimensions
Length | 10 in |
Width | 8 in |
Depth | 4.5 in |
Details
For Use With | CL3500 Series Grade 1 Cylindrical Lever Locks |
Lockset Grade | Grade 1 |
Required Door Thickness | 1-3/4 in |
Finish | Satin Brass |
Features | Passage |
Cylinder Core Type | Non-Keyed |
Net Weight | 7 lb |
Material | Brass |
Fire Rated | 3 Hours {A} |
Door Handing | Non-handed |
Item | Cylindrical Lock |
Description
Grade 1 Passage/Closet Cylindrical Lock, Armstrong Lever, Non-Keyed, Satin Brass Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Lite Kit with Glass, Steel, 32" Opening H (L-TG-1/4"-FRA-GT118 24"x32)
- SUGATSUNE Pull Handle, 9 In. H, Satin, Threaded Holes (SWF-690)
- NEWHOUSE HARDWARE Wooden Doorbell Chime Cover Box, Decorative Door Bell Chime Cover, Corinthian Design (CHIMECOVER3)
- RICHELIEU HARDWARE 5 1/16 in (128 mm) Center-to-Center Matte Black Eclectic Drawer Pull (BP2209128900)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Passage, Grade 2 (CL3810 NZD 626)
- CORBIN RUSSWIN Grade 1 Passage Lever x Blank Plate Cylindrical Lock, Newport Lever, Non-Keyed, Satin Chrome Finish, (CL3580 NZD 626)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Passage, Grd. 1 (CL3810 NZD 626)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Passage, Grade 1 (ML2010 LWM 626)
- CORBIN RUSSWIN Passage Mortise Lever by Lever Lock Body; Strike; Front Plate; and Screws Satin Chrome (ML2010LL626)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Passage, Grade 2 (CL3810 NZD 10B)
- KWIKSET Lido Passage Lever (720LL-3-6AL-RCS)
- Corbin Russwin Door Locks and Deadbolts