Shop All Passage Door Handles
Corbin Russwin
Grade 1 Passage/Closet Cylindrical Lock, Armstrong Lever, Non-Keyed, Bright Chrome Fnsh, Non-handed
Mfr # CL3510 AZD 625
Zoro # G309948130
product price: $426.99
/ea
Free Shipping & Returns
$426.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With CL3500 Series Grade 1 Cylindrical Lever Locks
- Lockset Grade Grade 1
- Required Door Thickness 1-3/4 in
- Finish Bright Chrome
- Width 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corbin Russwin
- MFR # CL3510 AZD 625
- Zoro # G309948130
- UPC # 197163134595
- Country of Origin United States
- Category Passage Door Handles
Dimensions
Width | 8 in |
Depth | 4.5 in |
Length | 10 in |
Details
For Use With | CL3500 Series Grade 1 Cylindrical Lever Locks |
Lockset Grade | Grade 1 |
Required Door Thickness | 1-3/4 in |
Finish | Bright Chrome |
Material | Brass, Bronze |
Fire Rated | 3 Hours {A} |
Item | Cylindrical Lock |
Door Handing | Non-handed |
Features | Passage |
Net Weight | 7 lb |
Cylinder Core Type | Non-Keyed |
Description
Grade 1 Passage/Closet Cylindrical Lock, Armstrong Lever, Non-Keyed, Bright Chrome Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELEMENTS BY HARDWARE RESOURCES 3" Center-to-Center Matte Black Square Thatcher Cabinet Bar Pull (859-3MB)
- USA INDUSTRIALS X-Profile Buna-N O-Ring, Dash 016, PK100 (ZUSAQH70016)
- L E JOHNSON 72ALU SGL DR Track Set (100721DR)
- ROFU ROFU Electric Strikes (1400-05G)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Passage, Grd. 1 (CL3810 NZD 626)
- CORBIN RUSSWIN Passage or Closet Mortise Lock, NS Lever, M Escutcheon, Satin Stainless Steel (ML2010 NSM 630 D214)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Passage, Grade 1 (ML2010 NSM 626)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Passage, Grade 1 (ML2010 NSA 626)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Passage, Grade 1 (CL3510 NZD 626)
- CORBIN RUSSWIN Passage Mortise Lever by Lever Lock Body; Strike; Front Plate; and Screws Satin Chrome (ML2010LL626)
- WESLOCK Urbana Woodward Pass Lock ADJ Latch and Full Lip Strike Satin Nickel (037002N2NSL20)
- Corbin Russwin Passage Door Handles