Shop All Passage Door Handles
Corbin Russwin
Grade 1 Passage Lever x Blank Plate Cylindrical Lock, Newport Lever, Non-Keyed, Satin Nickel Finish,
Mfr # CL3580 NZD 619
Zoro # G009948287
product price: $507.99
/ea
Free Shipping & Returns
$507.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With CL3500 Series Grade 1 Cylindrical Lever Locks
- Lockset Grade Grade 1
- Required Door Thickness 1-3/4 in
- Finish Satin Nickel
- Material Brass, Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corbin Russwin
- MFR # CL3580 NZD 619
- Zoro # G009948287
- UPC # 197163134267
- Country of Origin United States
- Category Passage Door Handles
Dimensions
Width | 8 in |
Length | 10 in |
Depth | 4.5 in |
Details
For Use With | CL3500 Series Grade 1 Cylindrical Lever Locks |
Lockset Grade | Grade 1 |
Required Door Thickness | 1-3/4 in |
Finish | Satin Nickel |
Material | Brass, Bronze |
Item | Cylindrical Lock |
Fire Rated | 3 Hours {A} |
Cylinder Core Type | Non-Keyed |
Features | Passage |
Net Weight | 7 lb |
Door Handing | Non-handed |
Description
Grade 1 Passage Lever x Blank Plate Cylindrical Lock, Newport Lever, Non-Keyed, Satin Nickel Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPX NATIONAL Cabinet and Drawer Dead Bolt Locks, Keyed Alike, C420A Key, For Material Thickness 15/16 in (C8803-C420A-14A)
- BRASS ACCENTS Leo Lion Door Knocker 8-3/8" Highlighted (A07-K5100-610)
- S & W Level Mount, Swivel Stud, 1/2-13, 2in Base (BSNYLB23)
- ROCKWOOD 12" x 40" Kick Plate with Beveled Edges and Counter Sunk Holes Satin Stainless Steel Finish (K105032D1240BEVCSK)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Passage, Grade 1 (ML2010 LWM 626)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Passage, Grd. 1 (CL3310 PZD 626)
- CORBIN RUSSWIN Grade 1 Passage Lever x Blank Plate Cylindrical Lock, Newport Lever, Non-Keyed, Satin Chrome Finish, (CL3580 NZD 626)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Passage, Grade 1 (CL3310 NZD 10B)
- CORBIN RUSSWIN Passage Mortise Lever by Lever Lock Body; Strike; Front Plate; and Screws Satin Chrome (ML2010LL626)
- CORBIN RUSSWIN Passage or Closet Mortise Lock, LS Lever, A Rose, Satin Stainless Steel (ML2010 LSA 630)
- TOWNSTEEL Lever Lockset, Mechanical, Passage, Grade 1 (TRX-L-75-630)
- Corbin Russwin Passage Door Handles