Shop All Dummy Door Handles
Corbin Russwin
Grade 1 Half Dummy Trim Cylindrical Lock, Newport Lever, Non-Keyed, Bright Brass Finish, Non-handed
Mfr # CL3550 NZD 605
Zoro # G509952012
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade Grade 1
- Finish Bright Brass
- Max. Door Width 8 in
- Fire Rated 3 Hours {A}
- For Use With CL3500 Series Grade 1 Cylindrical Lever Locks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corbin Russwin
- MFR # CL3550 NZD 605
- Zoro # G509952012
- UPC # 197163134502
- Country of Origin United States
- Category Dummy Door Handles
Dimensions
Max. Door Width | 8 in |
Length | 10 in |
Details
Item | Cylindrical Lock |
Grade | Grade 1 |
Finish | Bright Brass |
Fire Rated | 3 Hours {A} |
For Use With | CL3500 Series Grade 1 Cylindrical Lever Locks |
Door Handing | Non-handed |
Features | Dummy |
Required Door Thickness | 1-3/4 in |
Cylinder Core Type | Non-Keyed |
Material | Brass |
Description
Grade 1 Half Dummy Trim Cylindrical Lock, Newport Lever, Non-Keyed, Bright Brass Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Weymouth Matte black drawer pull (YB8407BL)
- DELTANA Edge Pull, 4" Black (EP475U19)
- DELTANA Kickdown Holder Black 4" (DHK4U19)
- HES Electric Strike Kit, 12/24VAC/DC, H.Duty, Fail Safe/Secure (1600-CLB-630)
- CORBIN RUSSWIN Grade 1 Half Dummy Trim Cylindrical Lock, Armstrong Lever, Non-Keyed, Satin Chrome Fnsh, Non-handed (CL3550 AZD 626)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Dummy, Grd. 1 (CL3870 NZD 626)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Dummy Rosette, Flat Black, Smooth Grip in Satin Brass (LV100 FBL GRIP-SM SB)
- PROSOURCE Leverset Lye Dummy Lh Pol Brs (LYE704LV-PS)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Dummy Rosette, Flat Black, Smooth Grip in Nickel (LV100 FBL GRIP-SM NI)
- KWIKSET Singapore Lever with Square Rose Half Dummy Satin Nickel Finish (788SALSQT-15)
- KWIKSET Left Hand Balboa Single Dummy Lock w/New (488BLLH-15)
- Corbin Russwin Door Lever Locksets